5507DWH - NM Duplex Faceplate 5500 WH

Legrand-Wiremold

  • $4.52 (Each)
  • $4.52 (Each)

In-Stock: 966 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5507DWH
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
5507D-WH
Description
NM Duplex Faceplate 5500 WH
<P>For Covering Duplex Style Devices. Accepts 106 Frame.</P>
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776104394 / 0786776104394 / 00786776104394
Weight per unit
0.057 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.52 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
966
Resources
Images
 
 
5507DWH - Large Image
 
5507DWH - Small Image
Attachments
 
 
5507DWH - Specification Sheet
Other Links
 
 
5507DWH - Other
 
5507DWH - Other
 
5507DWH - Other
 
5507DWH - Other
 
5507DWH - Other
Brochures
 
 
5507DWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
NM DUPLEX FACEPLATE 5500 WH
Extra Long Description
WM 5507D-WH NM DUPLEX FACEPLATE 550
Features
<p>For covering duplex style devices. Accepts 106 Frame.</p>
Long Description
<p>For covering duplex style devices. Accepts 106 Frame.</p>
Product Type
NM Duplex Faceplate 5500 White
Special Features
Adjustable mounting brackets. Color options. Compatible with A/V devices. Increased productivity. Concealed fiber storage spool.
Additional Information
Cutout
Duplex Receptacle
Indoor/Outdoor
Indoor
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5507D-WH
GTIN
00786776104394
UPC
786776104394
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway Device Plate
Packaging
Weight per each
0.057
Carton
1
Uses, Certifications, and Standards
Standard
ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 966

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
10 View Store
Palestine
60 View Store

Distribution Centers

Location Stock Available
Little Rock
7 View Store
Odessa
879 View Store

A-L

Location Stock Available
Clovis
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat