700WH - STL Raceway 700 White

Wiremold

  • $2.01 (Each)
  • $2.01 (Each)

  • $201.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
700WH
Manufacturer
Wiremold
Manufacturer's Part Number
700WH
Description
STL Raceway 700 White
Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776562736 / 0786776562736 / 00786776562736
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Carton
$201.00 (Per 100)
Resources
Images
 
 
700WH - Large Image
 
700WH - Large Image
 
700WH - Small Image
Other Links
 
 
700WH - Other
 
700WH - Other
 
700WH - Other
 
700WH - Other
 
700WH - Other
 
700WH - Other
 
700WH - Other
 
700WH - Other
Brochures
 
 
700WH - Brochure
Attachments
 
 
700WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Long Description
Wiremold 700 Series is ideal for surface mounting small amounts of electrical wiring or communication cables. This rugged raceway offers a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Product Type
STL Raceway 700 White
extra long description
WM 700WH STL RACEWAY 700 WHITE
Description
STL RACEWAY 700 WHITE
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
700WH
Brand
WIREMOLD
GTIN
00786776562736
UPC
786776562736
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.333
Carton
100
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat