817TCALBK - 1G Carpet & Tile Flange BK

Wiremold

  • $85.68 (Each)
  • $85.68 (Each)

In-Stock: 0 available locally (West Wichita, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
817TCALBK
Manufacturer
Wiremold
Manufacturer's Part Number
817TCAL-BK
Description
1G Carpet & Tile Flange BK
<P>One-Gang Powder-Coated Aluminum Combination Carpet and Tile Flange, 6'' X 5'' (152.4MM X 127MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii Adapters and Wiremold CM Series Open System Inserts, Sold Separately. Note: Ul Listed For Tile, Terrazzo, and Carpet Floors. Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564079644 / 0786564079644 / 00786564079644
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.68 (Each)
Stock Availability
West Wichita
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
817TCALBK - Large Image
 
817TCALBK - Small Image
Other Links
 
 
817TCALBK - Other
 
817TCALBK - Other
 
817TCALBK - Other
 
817TCALBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Powder Coat
Descriptions
Description
1G CARPET & TILE FLANGE BK
Product Type
1-Gang Carpet & Tile Flange BK
extra long description
WLK 817TCAL-BK 1-GANG CARPET & TILE
Long Description
<p>One-gang powder-coated aluminum combination carpet and tile flange, 6'' x 5'' (152.4mm x 127mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II adapters and Wiremold CM Series Open System inserts, sold separately. NOTE: UL Listed for tile, terrazzo, and carpet floors. Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.</p>
Special Features
1-Gang die cast aluminum flange, Made in the USA
Construction
UNASSEMBLED
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
817TCAL-BK
GTIN
00786564079644
UPC
786564079644
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Accessory
Packaging
Weight per each
0.69
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
4 View Store
San Antonio RDC
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat