827TCALBK - 2G Carpet & Tile Flange - BLK

Wiremold

  • $121.72 (Each)
  • $121.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
827TCALBK
Manufacturer
Wiremold
Manufacturer's Part Number
827TCAL-BK
Description
2G Carpet & Tile Flange - BLK
Two Gang Black Powder Coated Combination Carpet and Tile Flange, For Omnibox® and Modulink™ Series Floor Boxes. Flange Is 6 Inch X 9 Inch (152.4MM X 228.6MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii Adapters and Wiremold CM Series Open System Inserts, Sold Separately. Note: Ul Listed For Tile, Terrazzo, and Carpet Floors. Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564079705 / 0786564079705 / 00786564079705
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.72 (Each)
Resources
Images
 
 
827TCALBK - Large Image
 
827TCALBK - Small Image
Other Links
 
 
827TCALBK - Other
 
827TCALBK - Other
 
827TCALBK - Other
 
827TCALBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Powder Coat
Descriptions
Product Type
2-Gang Carpet & Tile Flange - Blak
Long Description
Two gang black powder coated combination carpet and tile flange, for OmniBox® and Modulink™ Series floor boxes. Flange is 6 inch x 9 inch (152.4mm x 228.6mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II adapters and Wiremold CM Series Open System inserts, sold separately. NOTE: UL Listed for tile, terrazzo, and carpet floors. Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.
Special Features
All metal construction, Powder coated finish, scrub water compliant, UL listed
Construction
UNASSEMBLED
extra long description
WLK 827TCAL-BK 2-GANG CARPET & TILE
Description
2G CARPET & TILE FLANGE - BLK
Additional Information
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
827TCAL-BK
GTIN
00786564079705
UPC
786564079705
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Accessory
Packaging
Weight per each
1.09
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat