881 - Round PVC Floor Box

Wiremold

  • $27.17 (Each)
  • $27.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
881
Manufacturer
Wiremold
Manufacturer's Part Number
881
Description
Round PVC Floor Box
Outlet Box, PVC Material, 1 Gang, 4 Hubs, Round, Tile Mount;Carpet Mount, 6-1/8 In Length, 5-5/8 In Width, 6-1/2 In Height, 1.8 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564524267 / 0786564524267 / 00786564524267
Weight per unit
1.798 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.17 (Each)
Resources
Images
 
 
881 - Large Image
 
881 - Large Image
 
881 - Large Image
 
881 - Small Image
 
881 - Large Image
Specifications Sheets
 
 
881 - Specification Sheet
Brochures
 
 
881 - Brochure
Other Links
 
 
881 - Other
 
881 - Other
 
881 - Other
 
881 - Other
 
881 - Other
 
881 - Other
 
881 - Other
 
881 - Other
 
881 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
4
Shape
Round
Material
PVC
Material, Color, and Finish
Color
Black
Cover Material
Non-Metallic
Dimensions and Weight
Length
6-1/8 in
Width
5-5/8 in
Height
6-1/2 in
Descriptions
Description
ROUND PVC FLOOR BOX
Product Type
Outlet Box
Long Description
Outlet Box, PVC Material, 1 Gang, 4 Hubs, Round, Tile Mount;Carpet Mount, 6-1/8 in Length, 5-5/8 in Width, 6-1/2 in Height, 1.8 lb/EA
Features
Supplied with reusable concrete cap, adapter ring, conduit reducers, and conduit hub plugs. Available for both single and dual service. Graduated cubic inch markings inside the box indicate volume capacity at any depth. Box has parallel conduit hubs eliminating the need for 90 degree sweeps in installation. One-piece reduction from 1" to 1/2" (25mm to 12.7mm) conduit. Reducers and plugs located on a mounting bar for easier selection. For concrete pours of 2 1/4" to 6" (57mm to 152mm).
Short Description
Outlet Box, PVC, Single Gang
Special Features
Easy install racheting feature, Parallel conduit hubs, Cubic inch markings on box and divider, Conduit reducers and plugs included
Construction
Not Assembled
extra long description
WLK 881 ROUND PVC FLOOR BOX
Additional Information
Made in USA
yes
Mounting Type
Tile Mount;Carpet Mount
Standards Met
UL Listed;cUL Certified
package quantity
1 ct
Number of Outlets
0.0
Knockout Size
1 in
Cable Entry
Conduit Hubs
Box Type
On-Grade
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
881
GTIN
00786564524267
UPC
786564524267
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight
1.8 lb/EA
Weight per each
1.798
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Nonmetallic Outlet Boxes: File E110748 Guide QCMZ.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat