EFSB4 - Flat Screen Wall Box 4G

Wiremold

  • $414.38 (Each)
  • $414.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EFSB4
Manufacturer
Wiremold
Manufacturer's Part Number
EFSB4
Description
Flat Screen Wall Box 4G
<P>Designed to Fit and Be Concealed Behind 42'' or Larger Flat Screen Displays. Can Be Installed In Both New Work and Old Work Applications. Has 4 Nema Size Openings For Power, Communication, or A/V Devices.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
786776182705 / 0786776182705 / 00786776182705
Weight per unit
14.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$414.38 (Each)
Resources
Images
 
 
EFSB4 - Large Image
 
EFSB4 - Large Image
 
EFSB4 - Large Image
 
EFSB4 - Large Image
 
EFSB4 - Large Image
 
EFSB4 - Small Image
Brochures
 
 
EFSB4 - Brochure
Other Links
 
 
EFSB4 - Other
 
EFSB4 - Other
 
EFSB4 - Other
 
EFSB4 - Other
 
EFSB4 - Other
 
EFSB4 - Other
 
EFSB4 - Other
 
EFSB4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FLAT SCREEN WALL BOX 4G
Product Type
Flat Screen Wall Box 4-Gang
extra long description
WM EFSB4 FLAT SCREEN WALL BOX 4-GAN
Construction
ASSEMBLED
Special Features
Stamped steel 4-gang wall box, finished interior, removable modules, tunnels, low profile decorative cover, and accepts standard size wall plates
Long Description
<p>Designed to fit and be concealed behind 42'' or larger flat screen displays. Can be installed in both new work and old work applications. Has 4 NEMA size openings for power, communication, or A/V devices.</p>
Additional Information
Cable Entry
Knockout
Knockout Size
2 in
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
EFSB4
GTIN
00786776182705
UPC
786776182705
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Wall Box
Packaging
Weight per each
14.4
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT/QCIT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat