PN10F17FW - NM Internal Elbow PN10 Fog WH

Wiremold

  • $2.49 (Each)
  • $2.49 (Each)

  • $4.98 (Per 2)

In-Stock: 5 available locally (Nacogdoches, TX) (change location)
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
PN10F17FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN10F17FW
Description
NM Internal Elbow PN10 Fog WH
<P>PN10 Series Internal Elbow. For Right Angle Turns Around Internal Corners. 1'' (25MM) Bend Radius. </P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776191011 / 0786776191011 / 00786776191011
Weight per unit
0.073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.49 (Each)
Carton
$4.98 (Per 2)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
38
Resources
Images
 
 
PN10F17FW - Large Image
 
PN10F17FW - Small Image
Brochures
 
 
PN10F17FW - Brochure
Other Links
 
 
PN10F17FW - Other
 
PN10F17FW - Other
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
Plastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
NM Internal Elbow PN10 Fog White
extra long description
WM PN10F17FW NM INTERNAL ELBOW PN10
Description
NM INTERNAL ELBOW PN10 FOG WH
Features
<p>PN10 Series Internal Elbow. For right angle turns around internal corners. 1'' (25mm) bend radius. </p>
Long Description
<p>PN10 Series Internal Elbow. For right angle turns around internal corners. 1'' (25mm) bend radius. </p>
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN10F17FW
GTIN
00786776191011
UPC
786776191011
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
FITTING
Packaging
Weight per each
0.073
Carton
2
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:
These alternate items can be purchased instead of PN10F17FW.
Jump To:

Similar Items

Similar items are close alternatives to PN10F17FW, though they may not be 100% alike.

<P>2300 Series Internal Elbow. For Right Angle Turns Around Internal Corners.</P...
  • Our Part #: 2317
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2317
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.03) ·
2317 - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat