V500 - STL Raceway 500 Iv

Wiremold

  • $19.79 (Per 10)
  • $1.98 (Each)

  • $19.79 (Per 10)

  • $197.90 (Per 100)

In-Stock: 190 available locally (Bartlesville, OK) (change location)
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
V500
Manufacturer
Wiremold
Manufacturer's Part Number
V500
Description
STL Raceway 500 Iv
Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 17/32 In Height, 0.299 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070125 / 0786776070125 / 00786776070125
Weight per unit
0.299 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$1.98 (Each)
Carton
$197.90 (Per 100)
Stock Availability
Bartlesville
190 (Check another store)
Tulsa
1,450
All Stores
13,200
Resources
Images
 
 
V500 - Large Image
 
V500 - Large Image
 
V500 - Small Image
 
V500 - Large Image
Brochures
 
 
V500 - Brochure
Other Links
 
 
V500 - Other
 
V500 - Other
 
V500 - Other
 
V500 - Other
 
V500 - Other
 
V500 - Other
 
V500 - Other
 
V500 - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
10 ft;3.05 m
Width
3/4 in;11.1 mm
Height
17/32 in;13.5 mm
Descriptions
Product Type
Raceway
Long Description
Raceway, Steel, Ivory, Scuffcoat, 10 ft Length, 3/4 in Width, 17/32 in Height, 0.299 lb/EA
Short Description
700 Raceway, Steel, Ivory, Scuffcoat
Special Features
Single-Channel;One-Piece
extra long description
WM V500 STL RACEWAY 500 IVORY
Construction
One-Piece
Description
STL RACEWAY 500 IV
Features
<p>Wiremold 500 Series raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. This rugged raceway offers a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.</p>
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
100 PK;10 CT
Number of Channels
1.0
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V500
GTIN
00786776070125
UPC
786776070125
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Availability
minimum qty
10
Packaging
Weight
0.299 lb/EA
Weight per each
0.299
Carton
100
Uses, Certifications, and Standards
standard
ROHS, CULUS, CULUS, ROHS, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,200

Location search:

Greater Tulsa Area

Location Stock Available
Bartlesville
190 View Store
Tulsa
1,450 View Store

* All prices subject to change.

Begin Live Chat