V517 - STL Int. Elbow 500 Iv

Wiremold

  • $3.58 (Each)
  • $3.58 (Each)

  • $358.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V517
Manufacturer
Wiremold
Manufacturer's Part Number
V517
Description
STL Int. Elbow 500 Iv
Internal Elbow, Steel, Ivory, Scuffcoat, 2-3/4 In Length, Surface Mount, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070170 / 0786776070170 / 00786776070170
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Carton
$3.58 (Each)
Resources
Images
 
 
V517 - Large Image
 
V517 - Small Image
 
V517 - Large Image
Brochures
 
 
V517 - Brochure
Other Links
 
 
V517 - Other
 
V517 - Other
 
V517 - Other
 
V517 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
2-3/4 in;70 mm
Descriptions
Product Type
Internal Elbow
Long Description
Internal Elbow, Steel, Ivory, Scuffcoat, 2-3/4 in Length, Surface Mount, 0.19 lb/EA
Short Description
Internal Elbow, Steel, Ivory, Scuffcoat
Special Features
Inside Surfaces at Right Angle
extra long description
WM V517 STL INT. ELBOW 500 IVORY
Description
STL INT. ELBOW 500 IV
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
Mounting Type
Surface Mount
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
10 PK;1 CT
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V517
GTIN
00786776070170
UPC
786776070170
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight
0.19 lb/EA
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat