V5783 - STL Elbow Box Connector Iv

Wiremold

  • $32.81 (Each)
  • $32.81 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5783
Manufacturer
Wiremold
Manufacturer's Part Number
V5783
Description
STL Elbow Box Connector Iv
<P>Connects Raceway At Right Angles to Conduit Boxes or Panel Boxes That Have 1/2'' Trade Size Conduit Kos. When Used With 700 Series Raceway, Break Out Crescent Twistout In Cover.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776040005 / 0786776040005 / 00786776040005
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.81 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
V5783 - Large Image
 
V5783 - Small Image
Brochures
 
 
V5783 - Brochure
Other Links
 
 
V5783 - Other
 
V5783 - Other
 
V5783 - Other
 
V5783 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Elbow Box Connector Ivory
extra long description
WM V5783 STL ELBOW BOX CONNECTOR IV
Description
STL ELBOW BOX CONNECTOR IV
Long Description
<p>Connects raceway at right angles to conduit boxes or panel boxes that have 1/2'' trade size conduit KOs. When used with 700 Series Raceway, break out crescent twistout in cover.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5783
GTIN
00786776040005
UPC
786776040005
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat