GS2L240850CADIMU - 170W Led High Bay 50K 24000LM

WLI

  • $175.00 (Each)
  • $175.00 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GS2L240850CADIMU
Manufacturer's Part Number
GS-2-L240/850-CA-DIM-U
Description
170W Led High Bay 50K 24000LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$175.00 (Each)
Stock Availability
Baytown
0 (Find nearest stock)
Deer Park
0
All Stores
10
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
170W LED HIGH BAY 50K 24000LM
Manufacturer Information
Manufacturers Part Number
GS-2-L240/850-CA-DIM-U
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Springfield
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat