TSKAP218 - Kazbek-BK Frame/Polarized Aq Precision BL Mirror

Edge Eyewear

  • $32.38 (Each)
  • $32.38 (Each)

In-Stock: 0 available locally (Pine Bluff, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSKAP218
Manufacturer
Edge Eyewear
Manufacturer's Part Number
TSKAP218
Description
Kazbek-BK Frame/Polarized Aq Precision BL Mirror
Polarized Aqua Precision Blue Mirror, Blue (Mirror) Color, Nylon (Frame) Material, Design Patent D549268;Polarized Aqua Precision Blue Mirror 10% Of Light Passes Through This Lens Blocks 99.9% Of Uva/Uvb/Uvc Rays;Rubberized Matte Black Nylon Frame;Soft TPR Temple Tips For Comfort Special Features
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
697920000830 / 00697920000830
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.38 (Each)
Stock Availability
Pine Bluff
0 (Find nearest stock)
Little Rock
0
All Stores
6
Resources
Images
 
 
TSKAP218 - Large Image
 
TSKAP218 - Small Image
 
TSKAP218 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon (Frame)
Material, Color, and Finish
Color
Blue (Mirror)
Lens Color
AP Blu Mir
Frame Color
BLACK
Frame Material
Nylon/TPR/PC
Descriptions
Product Type
Polarized Aqua Precision Blue Mirror
Long Description
Polarized Aqua Precision Blue Mirror, Blue (Mirror) Color, Nylon (Frame) Material, Design Patent D549268;Polarized Aqua Precision Blue Mirror 10% of Light Passes through this Lens Blocks 99.9% of UVA/UVB/UVC Rays;Rubberized Matte Black Nylon Frame;Soft TPR Temple Tips for Comfort Special Features
Special Features
Polarized Aqua Precision Blue Mirror 10% of Light Passes through this Lens Blocks 99.9% of UVA/UVB/UVC Rays;Design Patent D549268;Rubberized Matte Black Nylon Frame;Soft TPR Temple Tips for Comfort
Features
Polarized Aqua Precision Blue Mirror 10% of light passes through this lens blocks 99.9% of UVA/UVB/UVC rays
Short Description
Polarized Aqua Precision Blue Mirror, Nylon (Frame), Blue (Mirror)
Description
KAZBEK-BK FRAME/POLARIZED AQ PRECISION BL MIRROR
extra long description
WOLF TSKAP218 Kazbek-Blk/Pol AP Blu
Manufacturer Information
Brand
Wolf Peak
Manufacturers Part Number
TSKAP218
sub brand
Kazbek
GTIN
00697920000830
UPC
697920000830
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.044
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
2 View Store

A-L

Location Stock Available
El Dorado
2 View Store

M-Z

Location Stock Available
Ruston
2 View Store

* All prices subject to change.

Begin Live Chat