TSM216 - Dakura-Black Frame/Polarized Smoke Lens

Edge Eyewear

  • $39.36 (Each)
  • $39.36 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSM216
Manufacturer
Edge Eyewear
Manufacturer's Part Number
TSM216
Description
Dakura-Black Frame/Polarized Smoke Lens
Safety Glass, Black, Nylon (Frame) Material, Patent Protected Frame Design;Polarized Copper 8% Of Light Passes Through This Lens Blocks 99.9% Of Uva/Uvb/Uvc Rays;Rubberized Matte Black Nylon Frame;Soft TPR Temple Tips For Comfort Special Features
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
697920000403 / 00697920000403
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.36 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
TSM216 - Large Image
 
TSM216 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon (Frame)
Material, Color, and Finish
Color
Black
Frame Color
BLACK
Lens Material
Nylon/TPR/PC
Lens Color
Smoke
Descriptions
Product Type
Safety Glass
Features
Polarized Copper 8% of light passes through this lens blocks 99.9% of UVA/UVB/UVC rays
Short Description
Safety Glass, Nylon (Frame), Black
Special Features
Polarized Copper 8% of Light Passes through this Lens Blocks 99.9% of UVA/UVB/UVC Rays;Patent Protected Frame Design;Rubberized Matte Black Nylon Frame;Soft TPR Temple Tips for Comfort
Long Description
Safety Glass, Black, Nylon (Frame) Material, Patent Protected Frame Design;Polarized Copper 8% of Light Passes through this Lens Blocks 99.9% of UVA/UVB/UVC Rays;Rubberized Matte Black Nylon Frame;Soft TPR Temple Tips for Comfort Special Features
Description
DAKURA-BLACK FRAME/POLARIZED SMOKE LENS
extra long description
WOLF TSM216 Dakura-Black/Pol Smoke
Manufacturer Information
Brand
Edge Eyewear
Manufacturers Part Number
TSM216
sub brand
Dakura
GTIN
00697920000403
UPC
697920000403
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.044
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Vidalia
1 View Store

* All prices subject to change.

Begin Live Chat