LSW30CWPC - Led 30W Tallpack 5000K

Westgate

  • $91.99 (Each)
  • $91.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LSW30CWPC
Manufacturer
Westgate
Manufacturer's Part Number
LSW-30CW-PC
Description
Led 30W Tallpack 5000K
Back Plate, Alleys;Doorway;General Site Lighting;Loading Docks;Parking Areas;Pathway Application, 50000 H Average Life, 2900 LM Brightness (Lumens), Led Bulb Type, Dark Bronze Finish, 11 In Height, Die Cast Aluminum Housing Material, IP65 Ip Rating, 6-7/8 In Length, +104 °F Maximum Operating Temperature, -4 °F Minimum Operating Temperature, DLC Certification;Ul Certification Standards Met, 120 to 277 V Ac Voltage Rating, 7 Yr Warranty, 30 W Wattage, 5-1/8 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060043020 / 00845060043020
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.99 (Each)
Resources
Specifications Sheets
 
 
LSW30CWPC - Specification Sheet
Images
 
 
LSW30CWPC - Small Image
 
LSW30CWPC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30 W
Voltage Rating
120 to 277 V ac
Material, Color, and Finish
Housing Material
Die Cast Aluminum
Finish
Dark Bronze
Style
Transitional
Dimensions and Weight
Length
6-7/8 in
Width
5-1/8 in
Height
11 in
Descriptions
Product Type
LED Tallpack
Back Plate
Long Description
Back Plate, Alleys;Doorway;General Site Lighting;Loading Docks;Parking Areas;Pathway Application, 50000 h Average Life, 2900 lm Brightness (Lumens), LED Bulb Type, Dark Bronze Finish, 11 in Height, Die Cast Aluminum Housing Material, IP65 IP Rating, 6-7/8 in Length, +104 °F Maximum Operating Temperature, -4 °F Minimum Operating Temperature, DLC Certification;UL Certification Standards Met, 120 to 277 V ac Voltage Rating, 7 yr Warranty, 30 W Wattage, 5-1/8 in Width
Short Description
Back Plate, 30 W, LED, 1 CT
Description
LED 30W TALLPACK 5000K
Additional Information
average life
50000 h
Brightness (Lumens)
2900 lm
bulb type
LED
Standards Met
UL Certification;DLC Certification
Minimum Operating Temperature
-4 °F
Maximum Operating Temperature
+104 °F
Warranty
7 yr
package quantity
1 ct
ip rating
IP65
Voltage
120.00 LBS
Safety Rating
UL,DLC
Category
Utility
Manufacturer Information
Brand
Westgate
Manufacturers Part Number
LSW-30CW-PC
GTIN
00845060043020
UPC
845060043020
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Outdoor
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
Application
General Site Lighting;Alleys;Loading Docks;Doorway;Pathway;Parking Areas
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat