Add More Items
View All Quick Selects
Below you can add an image for 'hid troffer' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 2 FT. By 4 FT. GTL Led Lay-In Provides All The Benefits Of An Led Fixture While Maintaining Familiar Look Of A Traditional Flourescent Fixture and Is Ideal For Schools, Offices, Retail, Hospital and Other Applications
Total Availability: In Stock
Check local availability
Book Price
$234.54
Each
Led Recessed Troffer
$222.36
The 2 FT. By 4 FT. GTL Led Troffer Provides All The Benefits Of An Led Fixture While Maintaining Familiar Look Of A Traditional Flourescent Fixture. Provides Energy Savings and Is An Ideal Choice For Schools, Offices, Retail, Hospital and Other Applications
$253.00
Hid Replacements 3200/4800/6400 Lumens Hid Field Adjustable Selectable 20/30/40W Horizontal Base EX39 80CRI Selectable 3000/4000/5000K Ballast Bypass
$86.00
00019813749068|0019813|019813749068|01981374906|74906|H1D-110-H-EX39-850-Byp-SB|Hid 110 H EX39 850 Byp SB|HID110HEX39850BYPSB|Hid-110-H-EX39-850-Byp-SB|Hid Shoe Box 110W 400EQ 5K 13, 800LM 6PK|Rab H1D-110-H-EX39-850-Byp-SB|Rab Hid 110 H EX39 850 Byp SB|Rab HID110HEX39850BYPSB|Rab Hid-110-H-EX39-850-Byp-SB|Rab Lighting H1D-110-H-EX39-850-Byp-SB|Rab Lighting Hid 110 H EX39 850 Byp SB|Rab Lighting HID110HEX39850BYPSB|Rab Lighting Hid-110-H-EX39-850-Byp-SB|Rablighting H1D-110-H-EX39-850-Byp-SB|Rablighting Hid
$224.54
3 Lamp, 2'X4' Air Supply Parabolic, 18 Cell, Semi Specular Louver, Nema Premium T8 Unv Electronic Ballast
Total Availability:
Total Availability: Out of Stock
$126.33
This item is no longer available. Click to view alternate items.
Tamper-Resistant Spec Grade Receptacles, Back and Side Wire, 20A, 125V
Total Availability: Available from manufacturer.
$68.69
Hid Post Top 5-Pin Inches CRI80 Type B 36/27/18W 5000/4000/3000K E26
$75.30
Hid Replacements 10000 Lumens Hid 80W Vertical Base E26 80CRI 5000K Ballast Bypass Garage Light
$50.76
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.018LBS, Troffer Fasteners
$127.00
Per 100
Conduit Hanger, Trade Size #2, Zinc Electro-Plated, Rigid: 1 In;Emt: 1 In Cable Size, 7/8 In Width, 2-9/16 In Height, 0.0900 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$155.27
The GTL Is A Specifiable, General-Purpose Recessed Led Troffer That Offers Flexibility and Control Options For Budget-Constrained Spaces. GTL Recessed Troffer'S Economical, Solid-State Lighting Is Ideal For New Construction, Renovation and Retrofit Opportunities. It Is Ideal For The Broad Range Of Applications Where General-Purpose Fluorescent Lighting Currently Prevails Including Offices, Schools and Commercial General-Ambient Applications.
$128.27
Hid Post Top 5PIN CRI80 Type B 36/45/54W 3000/4000/5000K Ex39
$96.00
Hid Post Top 5-Pin Inches CRI80 Type B 120/100/80W 3000K/4000K/5000K CCT Ex39
$265.38
Tamper Resistant 20A-125V Gfci, Black
$22.40
TR Afci 20A WH SLM
$39.78
Eaton 4-Function Universal TR Series Timing Relay, Style Terminals, 0.05 Seconds-100 Hours Time Delay, 24-240 Vac/DC Input Voltage, Compact Din Rail Mount, SPDT Contact Configuration, IP40 Enclosure
$82.20
Hid Post Top 5-Pin Inches CRI80 Type B 36/27/18W 5000/4000/3000K Ex39
Eaton Arrow Hart Extra Heavy-Duty Hospital Grade Decorator Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, White, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, Glass-Filled Nylon, Core Pack
$16.55
20
Popularity
Default