Add More Items
View All Quick Selects
Below you can add an image for 'receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Decorator, Commercial, Residential, Flush, 125V, Side and Push, Almond, Brass, Impact-Resistant Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core Pack
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$3.27
Each
No longer available or discontinued by the manufacturer.
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Industrial, Flush, 125V, Back and Side, White, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Core Pack
$1,090.45
Per 100
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Receptacle Cover, Blue, Thermoplastic
$96.31
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Receptacle Cover, Red, Thermoplastic
Eaton Arrow Hart Heavy Duty Industrial Specification Grade Duplex Receptacle, Auto-Grounding, Screw-Catch, Dual Control, #14-10 Awg, 20A, Flush, 125V, White, Brass, High-Impact Nylon Face, PVC Base, 5-20R, 2-Pole, 3-Wire, Screw,
$10.06
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Flush, 125V, Back and Side, Black, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Screw, Core Pack, Isolated Ground
$1,249.75
Eaton Power Device Receptacle, #12 - 4 Awg, 30A, Flush, 250V, Back, Black, Nema 6-30R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With S42
$16.98
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Brown, Brass, Nylon Face, PVC Bottom, 5-20R, Single, Screw, PVC, Ed Box
$3.98
Eaton Heavy-Duty Industrial Specification Grade Decorator Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 250V, Back and Side, White, Brass, Nylon, 5-20R, Single, Screw, Nylon, Bulk
$8.26
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Side Wire, Light Almond, Brass, High-Impact Nylon, PVC, 5-15R, Duplex, Screw, PVC, Core Pack
$2.94
Eaton Combination- Usb-Type-A Charger, 20A 5-20R Receptacle, White, Usb, Brass, Thermoplastic, Flush, 5-20R, Two-Pole, Three-Wire, Tamper Resistant, Decorator, 125V
$59.60
Eaton Combination Usb Type A and Type C Charger, 15A 5-15R Receptacle, Ivory, Usb, Thermoplastic, Flush, Two-Pole, Three-Wire, Tamper Resistant, Decorator, 125V
$51.64
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White
$19.09
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Industrial, Flush, 125V, Back and Side, Black, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Duplex, Screw, Nylon
$865.07
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 15A, Healthcare, Flush, 125V, Back and Side, White, Brass, Impact-Resistant Nylon Face, PVC Body, 5-15R, Duplex, Screw, Nylon, Core Pack
$10.96
Eaton Afci Receptacle, Tamper Resistant, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Afci, Back and Side Wire, Light Almond, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
$34.35
Steriguard Anti-Microbial Wiring Devices Provide Excellent Protection Against The Growth Of Microbes On All Surfaces. Independent Testing Proves The Ability Of These Devices to Inhibit The Growth Of Escherichia Coli, Gram (-) and Staphylococcus Aureus, Gram (+) Providing Long Lasting Benefits to Manufacturers Beyond Conventional Cleaning Methods. Rated Watertight For 1, 500 Psi High-Pressure
$41.02
Connector 5-Wire 30A 277/480V Turnlok Registered
$111.81
Non-Nema Plug, 14AMP 125-480V, IP20 Suitability Back Front Body
$19.92
Connector, 600 Vac At 50 to 400 HZ/250 VDC; 200 Ampere; 4 Pole; 4 Wire; Grounding Style 1, Shell; 0.653 Inch; Electrostatically Applied Epoxy/Polyester Coated Copper Free Aluminum; Approval Ul, Csa; Versamate[R] Brand
$2,182.89
20
Popularity
Default