Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 H Average Life, 4100 K, 32 W, 2925 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5.64
Each
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 H Average Life, 4100 K, 28 W, 2725 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, 0.56 LB
Nacogdoches Availability: In Stock
$7.56
Ge, 15T6, 15 WTT, 145 V, 102 LM, 0.75 In Diameter, 36 In Length, Candelabra Screw (E12) Base, 1500 HR Average Life
$7.33
Gel 15T6/CL/Pro 24993 Incandescent
$2.09
A-Line Incandescent Lamp, 2800 K, 3405 LM Brightness (Lumens), 200 W, 120.1 V, Soft White, CC-8 Filament, 750 H Average Life, Medium Screw-In Base, Non Dimmable, 2.625 In Diameter, 5.37 In Length, 0.2 LB
$3.42
Ge A15
$1.70
A-Line Incandescent Lamp, 300 LM Brightness (Lumens), 40 W, 130 V, Clear, 1500 H Average Life, Medium Base, Non Dimmable, 0.08 LB
$0.96
Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 H Average Life, 2700 K, 13 W, 825 LM Brightness (Lumens), Non Dimmable, 7.3 In Length, 0.12 LB/Ea
$8.66
Ge Ecolux®, 13 WTT, 91 V, 900 LM, 3500 KV, 82 Cri, 4.9 In Length, G24Q-1 Base, 17000 HR Average Life
$13.45
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 H Average Life, 4100 K, Cool White, 94 V, 13 W, 850 LM Brightness (Lumens), Soda Lime Housing Material, 0.625 In Diameter, 21.0 In Length, Instant, 0.12 LB
$7.89
Gel F15T12/CW-6PK 10183 Fluoresce
$10.90
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life, 4100 K, Cool White, 55 V, 15 W, 825 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 18.0 In Length, Instant;Rapid, 0.17 LB
$6.32
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 3500 K, 70 V, 17 W, 1325 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 24.0 In Length, Instant;Rapid, 0.26 LB
$5.91
Ge Ecolux®, 25 WTT, 2080 LM, 4100 KV, 78 Cri, 1 In Diameter, 35.78 In Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
$6.45
Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 18000 H Average Life, 4100 K, Cool White, 30 W, 2200 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 36.0 In Length, Rapid, 1.86 LB
$5.95
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life, 4100 K, Cool White, 300 V, 15 to 125 A, 30 W, 2150 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 36.0 In Length, Instant;Rapid, 0.33 LB
$8.22
F32T8/SPX30/Eco2
Gel F42T12/CW/Ho 10559 Fluorescent
$14.49
Ge Ecolux®, 54 WTT, 5000 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$8.16
Gel F60T12/CW-15PK 23073 Slim Lin
$14.10
20
Popularity
Default