1-20 of 500
30643J - Ideal

Twister Proflex Mini 343 O/B, 500/Jar

  • MFR Part #: 30-643J
  • Total Availability: 106,500
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($42.68) · 3,000 ($256.11) ·
30643J - Ideal

Total Availability: In Stock

30652 - Ideal

Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB

  • MFR Part #: 30-652
  • Total Availability: 267,500
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($134.92) · 5,000 ($1,349.25) ·
30652 - Ideal

Total Availability: In Stock

30644J - Ideal

Twister Connector, Red/Yellow Insulation Color, 2 to 4 Conductors, 600 V Ac, 0.01 LB

  • MFR Part #: 30-644J
  • Total Availability: 129,500
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($99.45) · 2,000 ($397.80) ·
30644J - Ideal

Total Availability: In Stock

WT52SK - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-SK
  • Total Availability: 525,000
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 25,000 ($2,295.00) ·
WT52SK - Ideal

Total Availability: In Stock

303496 - Ideal

Grounding Tail, Connection: Loop With Ground Screw and Stripped End, Wire Size: 12 Awg, Green, Wire Type: Solid, 8 In Length, Package: 50/Bundle, C/Us Ul Listed, Ensures Compliance With Nec Standards, Rohs Compliant, For Device Grounding Applications

  • MFR Part #: 30-3496
  • Total Availability: 49,150
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($1,145.00) ·
303496 - Ideal

Total Availability: In Stock

WT52B - Buchanan

Wing Twist Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac

  • MFR Part #: WT52-B
  • Nacogdoches Availability: 7,000
  • Total Availability: 309,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($52.42) · 5,000 ($524.25) ·
WT52B - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

301347JR - Ideal

30-1347JR Twister Proflex, 400/Jar

  • MFR Part #: 30-1347JR
  • Total Availability: 130,800
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 400 ($51.41) · 2,000 ($257.06) ·
301347JR - Ideal

Total Availability: In Stock

BCS25M - Buchanan

Ideal, Cable Staple, Staple Size: 9/16 X 1-1/4 In, Cable Type: Romex , Non-Metallic and Underground Feeder Cable, Material: Carbon Steel

  • MFR Part #: BCS2-5M
  • Total Availability: 80,000
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 5,000 ($156.65) ·
BCS25M - Ideal

Total Availability: In Stock

WT41500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41

  • MFR Part #: WT41-500JR
  • Total Availability: 42,000
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($87.25) · 3,000 ($523.50) ·
WT41500JR - Ideal

Total Availability: In Stock

30641 - Ideal

Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 2.35 LB

  • MFR Part #: 30-641
  • Total Availability: 216,000
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($101.94) · 5,000 ($1,019.45) ·
30641 - Ideal

Total Availability: In Stock

303392 - Ideal

Solid Wire Grounding Tail, Green Insulation Color, 0.02 LB

  • MFR Part #: 30-3392
  • Nacogdoches Availability: 1,750
  • Total Availability: 138,150
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($45.84) ·
303392 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

WT51B - Buchanan

Wing Twist Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 2.1 LB

  • MFR Part #: WT51-B
  • Nacogdoches Availability: 15,500
  • Total Availability: 179,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($37.39) · 5,000 ($373.90) ·
WT51B - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

BCS25 - Buchanan

Ideal, Cable Staple, Staple Size: 9/16 X 1-1/4 In, Cable Type: Romex , Non-Metallic and Underground Feeder Cable, Material: Carbon Steel

  • MFR Part #: BCS2-5
  • Total Availability: 77,000
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($23.72) · 5,000 ($237.25) ·
BCS25 - Ideal

Total Availability: In Stock

30341J - Ideal

Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 3.52 LB

  • MFR Part #: 30-341J
  • Total Availability: 44,250
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 750 ($165.30) · 3,000 ($661.20) ·
30341J - Ideal

Total Availability: In Stock

BPS25M - Buchanan

Plastic Insulated Staple, 1/2 In Size, Zinc Plated, 1/2 In Length, 0.0049 LB

  • MFR Part #: BPS2-5M
  • Total Availability: 45,000
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 5,000 ($378.00) ·
BPS25M - Ideal

Total Availability: In Stock

WT51SK - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT51

  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 25,000 ($1,813.25) ·
WT51SK - Ideal

Total Availability: In Stock

301034J - Ideal

Push-In Wire Connector, Yellow Insulation Color, +221 °F Operating Temperature, 0.780 In Overall Length, 0.820 In Overall Width, 0.380 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 LB

  • MFR Part #: 30-1034J
  • Total Availability: 136,200
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 200 ($38.76) · 1,200 ($232.56) ·
301034J - Ideal

Total Availability: In Stock

30652J - Ideal

Ideal, Wire Connector, Wing-Nut, Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Conductor Range: 18 - 8 Awg, Min 2 - 18, Max 4-10, Material: Flame-Retardant Polypropelene Shell, Color: Red, Voltage Rating: 600 V, Model Number: 452, Width: 1-15/64 In, Height: 15/16 In, Flammability Rating: Ul 94V-2

  • MFR Part #: 30-652J
  • Total Availability: 22,000
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($205.20) · 2,000 ($820.80) ·
30652J - Ideal

Total Availability: In Stock

WT3B - Buchanan

Buchanan, Wire Connector, Wiretwist, Conductor Range: 22 - 14 Awg, 2/18 Awg Min, 2/14 Awg Max, Number Of Conductors: 3 to 5, Material: Flame-Retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT3

  • MFR Part #: WT3-B
  • Total Availability: 46,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($61.59) · 10,000 ($1,231.80) ·
WT3B - Ideal

Total Availability: In Stock

WT21 - Buchanan

Wire Twist Connector, (3) #20 Awg Conductor Size, (3) #16 Awg Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 LB

  • MFR Part #: WT2-1
  • Nacogdoches Availability: 1,800
  • Total Availability: 103,900
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 100 ($14.88) · 1,000 ($148.80) ·
WT21 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

30643J - Ideal

Twister Proflex Mini 343 O/B, 500/Jar

MFR Part #:
30-643J
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
106,500 Each
Pkg Sizes:
500 Each ($42.68)
3,000 Each ($256.11)
30652 - Ideal

Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB

MFR Part #:
30-652
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
267,500 Each
Pkg Sizes:
500 Each ($134.92)
5,000 Each ($1,349.25)
30644J - Ideal

Twister Connector, Red/Yellow Insulation Color, 2 to 4 Conductors, 600 V Ac, 0.01 LB

MFR Part #:
30-644J
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
129,500 Each
Pkg Sizes:
500 Each ($99.45)
2,000 Each ($397.80)
WT52SK - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-SK
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
525,000 Each
Pkg Sizes:
25,000 Each ($2,295.00)
303496 - Ideal

Grounding Tail, Connection: Loop With Ground Screw and Stripped End, Wire Size: 12 Awg, Green, Wire Type: Solid, 8 In Length, Package: 50/Bundle, C/Us Ul Listed, Ensures Compliance With Nec Standards, Rohs Compliant, For Device Grounding Applications

MFR Part #:
30-3496
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
49,150 Each
Pkg Sizes:
1,000 Each ($1,145.00)
WT52B - Buchanan

Wing Twist Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac

MFR Part #:
WT52-B
Manufacturer:
Buchanan
Local Availability:
In Stock
Total Availability:
309,500 Each
Pkg Sizes:
500 Each ($52.42)
5,000 Each ($524.25)
301347JR - Ideal

30-1347JR Twister Proflex, 400/Jar

MFR Part #:
30-1347JR
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
130,800 Each
Pkg Sizes:
400 Each ($51.41)
2,000 Each ($257.06)
BCS25M - Buchanan

Ideal, Cable Staple, Staple Size: 9/16 X 1-1/4 In, Cable Type: Romex , Non-Metallic and Underground Feeder Cable, Material: Carbon Steel

MFR Part #:
BCS2-5M
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
80,000 Each
Pkg Sizes:
5,000 Each ($156.65)
WT41500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41

MFR Part #:
WT41-500JR
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
42,000 Each
Pkg Sizes:
500 Each ($87.25)
3,000 Each ($523.50)
30641 - Ideal

Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 2.35 LB

MFR Part #:
30-641
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
216,000 Each
Pkg Sizes:
500 Each ($101.94)
5,000 Each ($1,019.45)
303392 - Ideal

Solid Wire Grounding Tail, Green Insulation Color, 0.02 LB

MFR Part #:
30-3392
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
138,150 Each
Pkg Sizes:
50 Each ($45.84)
WT51B - Buchanan

Wing Twist Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 2.1 LB

MFR Part #:
WT51-B
Manufacturer:
Buchanan
Local Availability:
In Stock
Total Availability:
179,500 Each
Pkg Sizes:
500 Each ($37.39)
5,000 Each ($373.90)
BCS25 - Buchanan

Ideal, Cable Staple, Staple Size: 9/16 X 1-1/4 In, Cable Type: Romex , Non-Metallic and Underground Feeder Cable, Material: Carbon Steel

MFR Part #:
BCS2-5
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
77,000 Each
Pkg Sizes:
500 Each ($23.72)
5,000 Each ($237.25)
30341J - Ideal

Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 3.52 LB

MFR Part #:
30-341J
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
44,250 Each
Pkg Sizes:
750 Each ($165.30)
3,000 Each ($661.20)
BPS25M - Buchanan

Plastic Insulated Staple, 1/2 In Size, Zinc Plated, 1/2 In Length, 0.0049 LB

MFR Part #:
BPS2-5M
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
45,000 Each
Pkg Sizes:
5,000 Each ($378.00)
WT51SK - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT51

MFR Part #:
WT51-SK
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
25,000 Each ($1,813.25)
301034J - Ideal

Push-In Wire Connector, Yellow Insulation Color, +221 °F Operating Temperature, 0.780 In Overall Length, 0.820 In Overall Width, 0.380 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 LB

MFR Part #:
30-1034J
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
136,200 Each
Pkg Sizes:
200 Each ($38.76)
1,200 Each ($232.56)
30652J - Ideal

Ideal, Wire Connector, Wing-Nut, Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Conductor Range: 18 - 8 Awg, Min 2 - 18, Max 4-10, Material: Flame-Retardant Polypropelene Shell, Color: Red, Voltage Rating: 600 V, Model Number: 452, Width: 1-15/64 In, Height: 15/16 In, Flammability Rating: Ul 94V-2

MFR Part #:
30-652J
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
22,000 Each
Pkg Sizes:
500 Each ($205.20)
2,000 Each ($820.80)
WT3B - Buchanan

Buchanan, Wire Connector, Wiretwist, Conductor Range: 22 - 14 Awg, 2/18 Awg Min, 2/14 Awg Max, Number Of Conductors: 3 to 5, Material: Flame-Retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT3

MFR Part #:
WT3-B
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
46,500 Each
Pkg Sizes:
500 Each ($61.59)
10,000 Each ($1,231.80)
WT21 - Buchanan

Wire Twist Connector, (3) #20 Awg Conductor Size, (3) #16 Awg Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 LB

MFR Part #:
WT2-1
Manufacturer:
Buchanan
Local Availability:
In Stock
Total Availability:
103,900 Each
Pkg Sizes:
100 Each ($14.88)
1,000 Each ($148.80)

Begin Live Chat