B1289SG - 2LT Sausalito Sconce

Troy Lighting

  • $224.40 (Each)
  • $224.40 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B1289SG
Manufacturer
Troy Lighting
Manufacturer's Part Number
B1289-SG
Description
2LT Sausalito Sconce
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
782042436053 / 00782042436053
Weight per unit
5.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.40 (Each)
Carton
$224.40 (Each)
Stock Availability
Benton
0 (Find nearest stock)
Little Rock
0
All Stores
4
Resources
Images
 
 
B1289SG - Small Image
 
B1289SG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Description
2LT SAUSALITO SCONCE
Product Type
Two Light Wall Sconce
Additional Information
Bulb Type
B11
Category
Sconces
Safety Rating
UL mA
Voltage
120.00 LBS
Manufacturer Information
Brand
Troy Lighting
Manufacturers Part Number
B1289-SG
GTIN
00782042436053
UPC
782042436053
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
POCKET
Packaging
Weight per each
5.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
4 View Store

* All prices subject to change.

Begin Live Chat