Products by Maclean Power Systems (2)
Products by Maclean Power Systems (2)
1-2 of 2
Z36500A - Maclean Power Systems

Surge Arrestor, Entire Electrical Service;For Added Protection to Computers;Heating/Air Conditioning Equipment;Maclean Power Systems Recommends;Major Appliances;Protect Wiring;Pumps Application, #14 Awg Compatible Wire Size, Ring Terminal Connection Type, 48 HZ;62 HZ Frequency Rating, 3.335 In Height, Metal Oxide Material, Bracket Mount Mounting Type, 3 - Poles, 3 - Wires, 250 PK;50 CT Package Quantity, The Arresters Are Designed For Repeated Operation and Continuous Protection Special Features, Ansi/Ieee

  • MFR Part #: Z36500A
  • Total Availability: 208
  • Manufacturer: Maclean Power Systems
  • Find: Similar Items
  • Pkg Sizes: 50 ($7,362.50) · 250 ($36,812.50) ·
Z36500A - Maclean Power Systems

Total Availability: In Stock

Z36502A - Maclean Power Systems

Lightning Arrestor, Protection to Computers, Maclean Power Systems Recommends;The Entire Electrical Service and Protect Wiring, Major Appliances, Pumps, and Heating/Air Conditioning Equipment Application, Secondary Arrester Arrester Type, Made In Usa, 3 - Phases, 3 - Poles, 1 CT;10 PK Package Quantity, <5 NS Response Time, 650 V Voltage Rating, 21 Oz;653 G Weight

  • MFR Part #: Z36502A
  • Total Availability: 15
  • Manufacturer: Maclean Power Systems
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,420.00) ·
Z36502A - Maclean Power Systems

Total Availability: In Stock

Z36500A - Maclean Power Systems

Surge Arrestor, Entire Electrical Service;For Added Protection to Computers;Heating/Air Conditioning Equipment;Maclean Power Systems Recommends;Major Appliances;Protect Wiring;Pumps Application, #14 Awg Compatible Wire Size, Ring Terminal Connection Type, 48 HZ;62 HZ Frequency Rating, 3.335 In Height, Metal Oxide Material, Bracket Mount Mounting Type, 3 - Poles, 3 - Wires, 250 PK;50 CT Package Quantity, The Arresters Are Designed For Repeated Operation and Continuous Protection Special Features, Ansi/Ieee

MFR Part #:
Z36500A
Manufacturer:
Maclean Power Systems
Local Availability:
Out Of Stock
Total Availability:
208 Each
Pkg Sizes:
50 Each ($7,362.50)
250 Each ($36,812.50)
Z36502A - Maclean Power Systems

Lightning Arrestor, Protection to Computers, Maclean Power Systems Recommends;The Entire Electrical Service and Protect Wiring, Major Appliances, Pumps, and Heating/Air Conditioning Equipment Application, Secondary Arrester Arrester Type, Made In Usa, 3 - Phases, 3 - Poles, 1 CT;10 PK Package Quantity, <5 NS Response Time, 650 V Voltage Rating, 21 Oz;653 G Weight

MFR Part #:
Z36502A
Manufacturer:
Maclean Power Systems
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
10 Each ($2,420.00)

Begin Live Chat