Get Fired Up with IDEAL

2025 Official Rules: Get Fired Up with IDEAL


October 6 - November 30, 2025

MUST BE A CUSTOMER IN GOOD STANDING OF ELLIOTT ELECTRIC SUPPLY TO PARTICIPATE.

ELIGIBILITY:

OPEN TO INDIVIDUALS WHO ARE 21 YEARS OF AGE OR OLDER, AS OF DATE OF ENTRY. By participating, customers agree to these Official Terms. Void where prohibited.

PROMOTIONAL PERIOD:

The "Get Fired Up" IDEAL Promotion begins at 12:00 a.m. (midnight) Central Time (CT) on October 6, 2025 and ends on November 30, 2025 (the "Promotional Period").

PROMOTIONAL AREA:

HOW TO ENTER:

Customers with accounts in good standing with Elliott Electric Supply will earn 1 (one) entry into a drawing to win a Blackstone 28" Original Griddle, for every $250 in IDEAL products purchased on a single invoice from Elliott Electric Supply stores' counter or Will Call areas between October 6 - November 30, 2025. There are no limits to the number of entries that can be earned during the promotional period.

Promotion is subject to all applicable federal, state, and local laws and regulations.

WINNER SELECTION AND NOTIFICATION:

Three (3) Prize winners will be randomly selected from all eligible entries received in accordance with the terms stated in the Get Fired Up promotion. There will be one (1) winner per participating store. The potential prize winners will be notified using contact information provided or collected at the time of entry. Elliott Electric Supply shall not have liability for any winner notification that is lost, intercepted or not received by a potential winner for any reason. If, despite reasonable efforts, a potential winner does not respond within five (5) days of the first notification attempt, or if the prize or prize notification is returned as unclaimed or undeliverable to such potential winner, such potential winner will forfeit his or her prize and an alternate winner may be selected.

PRIZES/ODDS:

One (1) Grand Prize for each participating store: Blackstone 28&#quot; Original Griddle. Odds of winning depend on the number of eligible entries earned.

LIABILITY LIMITATIONS:

Elliott Electric Supply reserves the right at its sole discretion to suspend, modify or terminate the "Get Fired Up" IDEAL Promotion. Fulfillment of customer's chosen prize is not guaranteed. An alternate prize may be required due to supply or other factors beyond Elliott Electric Supply’s control. Neither Sponsor nor its respective agencies are responsible for any incorrect or inaccurate information, and assume no responsibility for any error. Neither employees nor direct relatives of Elliott Electric Supply and IDEAL are eligible to participate.

NO PURCHASE NECESSARY TO ENTER OR WIN. A PURCHASE WILL NOT INCREASE YOUR CHANCES OF WINNING.

To request an entry form without purchase, send a self-addressed, stamped envelope to:

Get Fired Up
2526 N Stallings Dr.
Nacogdoches, TX 75964

Limit one request per self-addressed stamped envelope.

AT PARTICIPATING STORES

Find our McKinney Texas Store

Find our Plano Texas Store

Find our Sherman Texas Store

Follow Us Online