MHSS1000MT0R - 1000W Open Rated HB

Cooper Lumark

  • $189.99 (Each)
  • $189.99 (Each)

In-Stock: 0 available locally (Wichita Falls, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MHSS1000MT0R
Manufacturer
Cooper Lumark
Manufacturer's Part Number
MHSS-1000-MT-OR
Description
1000W Open Rated HB
1000W MH Multi-Tap Open Rated
Slang Terms

Suggest a New Term
Categories
Hid Highbay, Lowbay & Industri - Hid Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
623961126727 / 00623961126727
Weight per unit
30.3599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.99 (Each)
Stock Availability
Wichita Falls
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
MHSS1000MT0R - Small Image
 
MHSS1000MT0R - Large Image
Attachments
 
 
MHSS1000MT0R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1,000 W
Voltage Rating
277 VAC
amperage rating
3.61 in
Lamp Type
METAL HALIDE
Dimensions and Weight
Length
20.0 in
Width
11.75 in
Height
7 in
Descriptions
Product Type
1000W MH MT Cwa W/or
Description
1000W OPEN RATED HB
Long Description
1000W MH Multi-Tap Open Rated
Special Features
Easy slide-on die-cast aluminum mounting box with tapped opening
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
MHSS-1000-MT-OR
sub brand
SS Steeler 23"
GTIN
00623961126727
UPC
623961126727
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Industrial Component
Packaging
Weight per each
30.3599
Carton
1
Uses, Certifications, and Standards
Mounting
High Bay
Application
lighting
standard
UL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat