71A5792001D - 250W Pulse Start MH Multi Tap M138/153

Advance

  • $272.05 (Each)
  • $272.05 (Each)

In-Stock: 1 available locally (Deer Valley, AZ) (change location)
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
71A5792001D
Manufacturer
Advance
Manufacturer's Part Number
112896
Description
250W Pulse Start MH Multi Tap M138/153
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087120804 / 00781087120804
Weight per unit
10.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$272.05 (Each)
Stock Availability
Deer Valley
1 (Check another store)
Phoenix
1
All Stores
7
Resources
Images
 
 
71A5792001D - Large Image
 
71A5792001D - Small Image
Attachments
 
 
71A5792001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120/208/240/277
Wattage
250
Lamp Type
METAL HALIDE
Dimensions and Weight
Height
1.22
Width
1.69
Length
18.7
Descriptions
Product Type
MH Bal 250W M138/M153 Quad Kit
Description
250W PULSE START MH MULTI TAP M138/153
extra long description
ADV 112896 MH BAL 250W M138/M153 QU
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Special Features
Suitable for Outdoor; UL Listed, CSA, RoHS
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
250
ANSI Code
M138/153
dimmable
No
start type
Pulse
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
112896
GTIN
00781087120804
UPC
781087120804
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
10.33
Weight per each
10.33
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Phoenix Area

Location Stock Available
Deer Valley
1 View Store
Phoenix
1 View Store

Distribution Centers

Location Stock Available
Lubbock
1 View Store
West Wichita
1 View Store

A-L

Location Stock Available
Lawton
1 View Store

M-Z

Location Stock Available
Salina
1 View Store
Shreveport
1 View Store
These alternate items can be purchased instead of 71A5792001D.
Jump To:

Cross Referenced

These items are similar to 71A5792001D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A5704-500 Philips Advance n/a
71A5734-500T Philips Advance n/a
71A5737-001D Philips Advance n/a
71A5792-001D Philips Advance 00781087120804
71A57A2-500D Philips Advance n/a
DEL-00656 Deltona n/a
GEP250MLTAC4-5 GE Lighting 00043168869355
M0250-02C-411 Howard Lighting n/a
M0250-27C-411 Howard Lighting n/a
M0250-71C-611 Howard Lighting n/a
47112 Osram Sylvania 00046135471124
P250277RCEM Universal Lighting Technologies n/a
P250ML5AC4M Universal Lighting Technologies n/a
P250MLTAC4M Universal Lighting Technologies n/a
P250MLTAC4M500K Universal Lighting Technologies 00768386164630
P250TRIAC4M Universal Lighting Technologies n/a
V90AM8430 Venture n/a
V90D8410 Venture n/a
V90J8410 Venture n/a
V90U8421 Venture n/a

* All prices subject to change.

Begin Live Chat