71A6742001 - 1500W MH 480V Bal

Advance

  • $344.65 (Each)
  • $344.65 (Each)

In-Stock: 1 available locally (Baton Rouge, LA) (change location)
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
71A6742001
Manufacturer
Advance
Manufacturer's Part Number
193243
Description
1500W MH 480V Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087674215 / 00781087674215
Weight per unit
31.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.65 (Each)
Stock Availability
Baton Rouge
1 (Check another store)
All Stores
80
Resources
Images
 
 
71A6742001 - Large Image
 
71A6742001 - Large Image
Attachments
 
 
71A6742001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
1500
Voltage Rating
480
Lamp Type
METAL HALIDE
Dimensions and Weight
Length
0.24
Width
1.69
Height
2.64
Descriptions
Product Type
MH Bal 1500W M48 480V Kit
Description
1500W MH 480V BAL
extra long description
ADV 193243 MH BAL 1500W M48 480V KI
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
1500
ANSI Code
M48
dimmable
No
start type
Probe
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
193243
GTIN
00781087674215
UPC
781087674215
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
31.76
Weight per each
31.76
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 71A6742001.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 71A6742001.

1500W MH 480V Bal
  • Our Part #: RKM1500480
  • Baton Rouge Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($344.65) ·
RKM1500480 - Advance By Signify

Baton Rouge Availability: In Stock

Total Availability: In Stock

Book Price

$344.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 71A6742001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A6742-001 Philips Advance 00781087674215
GEM150048TAC5-5 GE Lighting 00043168866934
M1500/480-KIT Osram Sylvania 00046135470950
M150048TAC5M500K Universal Lighting Technologies 00768386173212

* All prices subject to change.

Begin Live Chat