71A8107500D - 1-150W 120 HPS Bal

Advance

  • $172.31 (Each)
  • $172.31 (Each)

  • $2,067.72 (Per 12)

In-Stock: 2 available locally (Bentonville, AR) (change location)
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
71A8107500D
Manufacturer
Advance
Manufacturer's Part Number
191972
Description
1-150W 120 HPS Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Magnetic Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087810750 / 00781087810750
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.31 (Each)
Standard Packaging
$2,067.72 (Per 12)
Stock Availability
Bentonville
2 (Check another store)
Springdale
0
All Stores
2
Resources
Images
 
 
71A8107500D - Large Image
 
71A8107500D - Large Image
Attachments
 
 
71A8107500D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
150
Ballast Type
CORE AND COIL
Lamp Type
HIGH PRESSURE SODIUM
Dimensions and Weight
Width
0.87
Height
1.3
Descriptions
Product Type
HPS Bal 150W S55 120V C&C
Description
1-150W 120 HPS BAL
extra long description
ADV 191972 HPS BAL 150W S55 120V C&
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Special Features
Capacitor Type: DRY CAP
Additional Information
Power Factor
0.90
start type
Pulse
ANSI Code
S55
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
191972
GTIN
00781087810750
UPC
781087810750
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
3.7
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
60
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Springdale Area

Location Stock Available
Bentonville
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat