ISB043214EI - 4-32' 120V Sign Bal

Advance

  • $138.33 (Each)
  • $138.33 (Each)

In-Stock: 1 available locally (Athens, TX) (change location)
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
ISB043214EI
Manufacturer
Advance
Manufacturer's Part Number
503730
Description
4-32' 120V Sign Bal
Electronic Sign Ballast, T12/Ho Lamp, 1 to 4 Lamps, 4 - 32 Footages, 110 W, 120 to 277 V, 10 % Total Harmonic Distortion, 0.61 Ballast Factor, 14.31 In Length, 3.19 In Width, 2.63 In Height, 4.523 KG/Ea
Slang Terms

Suggest a New Term
Categories
Ballasts - Sign Ballasts Mark as Incorrect
Suggest a New Category
Classification
Sign Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087135785 / 00781087135785
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.33 (Each)
Stock Availability
Athens
1 (Check another store)
Tyler
1
All Stores
18
Resources
Images
 
 
ISB043214EI - Large Image
 
ISB043214EI - Small Image
Specifications Sheets
 
 
ISB043214EI - Specification Sheet
Attachments
 
 
ISB043214EI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic
Lamp Type
T12/HO
Number of Lamps
1 to 4
Wattage
110 W
Voltage Rating
120 to 277 v
Dimensions and Weight
Length
14.31 in
Width
3.19 in
Height
2.63 in
Descriptions
Product Type
Electronic Sign Ballast
Long Description
Electronic Sign Ballast, T12/HO Lamp, 1 to 4 Lamps, 4 - 32 Footages, 110 W, 120 to 277 V, 10 % Total Harmonic Distortion, 0.61 Ballast Factor, 14.31 in Length, 3.19 in Width, 2.63 in Height, 4.523 kg/EA
Features
Philips Advance signPRO line…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, now adds: ...four new energy-efficient signPRO Electronic Fluorescent Sign Ballasts for T8/HO and T12/HO High Output (800mA) Lamps. Philips Advance signPRO ine…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications,
Short Description
Electronic Sign Ballast, T12/HO, 110 W, 4 to 6 Lamps, 8 - 48 Footages
Description
4-32' 120V SIGN BAL
extra long description
ADV 503730 ELE SIGN BAL (1-4) T12HO
Additional Information
total harmonic distortion
10 %
Ballast Factor
0.61
Standards Met
FCC;CSA Certified;UL Listed;RoHS Compliant
Number of Footages
4 - 32
package quantity
1 PK
Power Factor
0.98
output
FIXED
start type
Instant Start
Manufacturer Information
Manufacturers Part Number
503730
Brand
Signify Electronics
GTIN
00781087135785
UPC
781087135785
Taxonomies, Classifications, and Categories
Category Description
SIGN BALLAST
Packaging
Weight
4.523 kg/EA
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;RoHS Compliant
Application
SIGN
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ISB043214EI.
Jump To:

Similar Items

Similar items are close alternatives to ISB043214EI, though they may not be 100% alike.

Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 2.70 ...
  • Our Part #: ASB122424BLTPI
  • Athens Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ASB122424BLTPI
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ASB122424BLTPI - Advance By Signify

Athens Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat