55082703 - 3/4" Ua Sealtite Conduit, Bonded Ul 100'

Flexible Conduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 750 available locally (Austin RDC, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55082703
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55082703
Description
3/4" Ua Sealtite Conduit, Bonded Ul 100'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042324 / 00032886042324
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Austin RDC
750 (Check another store)
All Stores
7,655
Resources
Images
 
 
55082703 - Large Image
 
55082703 - Small Image
 
55082703 - Large Image
Attachments
 
 
55082703 - Specification Sheet
Other Links
 
 
55082703 - Other
 
55082703 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
100
Descriptions
Product Type
TITAN2 Type Ul Liquidtight Flexible Metal Conduit
extra long description
SWC 55082703 Titan2 Type UL Liquidt
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Additional Information
outside diameter
1040
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55082703
GTIN
00032886042324
UPC
032886042324
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTM-UL
Trade Size
Trade Size
3/4
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat