LT12500 - 1/2" Met L/T, Non Ul 500'

Flexible Conduit

  • $1.28 (Each)
  • $1.28 (Each)

  • $127.86 (Per 100)

  • $639.30 (Per 500)

In-Stock: 331 available locally (Stillwater, OK) (change location)
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
LT12500
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093805
Description
1/2" Met L/T, Non Ul 500'
Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer Diameter, 0.622 to 0.642 In Conduit Inner Diameter, Titan(R) Ef Style, 500 FT Length, Galvanized, Gray, 4 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 23 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886053252 / 00032886053252
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Reel
$639.30 (Per 500)
Stock Availability
Stillwater
331 (Check another store)
Tulsa
1,000
All Stores
23,894
Resources
Images
 
 
LT12500 - Large Image
Attachments
 
 
LT12500 - Specification Sheet
Other Links
 
 
LT12500 - Other
 
LT12500 - Other
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
Jacket: PVC;Core: Steel
Material, Color, and Finish
Style
Titan(R) EF
Finish
Galvanized
Color
Gray
Dimensions and Weight
Length
500 ft
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 1/2 in Trade Size, 0.82 to 0.84 in Conduit Outer Diameter, 0.622 to 0.642 in Conduit Inner Diameter, Titan(R) EF Style, 500 ft Length, Galvanized, Gray, 4 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 23 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 1/2 in x 500 ft, PVC, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Description
1/2" MET L/T, NON UL 500'
extra long description
SWC 55093805 Titan2 Type EF Extra-F
Additional Information
Conduit Outer Diameter
0.82 to 0.84 in
Conduit Inner Diameter
0.622 to 0.642 in
Bend Radius
4 in
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
RoHS Compliant;REACH Compliant
package quantity
500 RE
Made in USA
yes
outside diameter
844
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55093805
GTIN
00032886053252
UPC
032886053252
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1/2 in
Packaging
Weight
23 lb/100 ft
Weight per each
0.26
Carton
500
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LT12500.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LT12500.

Non-Ul Liquid-Tuff™ Liquidtight Conduit, Type VF, 6100 Series, Liquidtight Flexi...
  • Our Part #: RLT12
  • Stillwater Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 6102-60-00
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 500 ($639.30) · 1,000 ($1,278.60) ·
RLT12 - Flexible Conduit

Stillwater Availability: In Stock

Total Availability: In Stock

Book Price

$1.28

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to LT12500, though they may not be 100% alike.

Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer D...
  • Our Part #: LT12
  • Stillwater Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55093801
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($127.86) ·
LT12 - Flexible Conduit

Stillwater Availability: In Stock

Total Availability: In Stock

Book Price

$1.28

Each

QTY:
Each
Add
Liquid Tight Conduit, Made In Usa, Metal Material, LT12 Model/Series, Metallic S...
  • Our Part #: LT12PCS
  • Stillwater Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LT12PCS
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.28) ·
LT12PCS - Flexible Conduit

Stillwater Availability: In Stock

Total Availability: In Stock

Book Price

$1.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat