SGF112 - 1-1/2" Steel Flexible Conduit 25'

Flexible Conduit

  • $5.41 (Each)
  • $5.41 (Each)

  • $135.19 (Per 25)

  • $540.77 (Per 100)

In-Stock: 16 available locally (Brownsville, TX) ( change location)
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
SGF112
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55091801
Description
1-1/2" Steel Flexible Conduit 25'
Flexible Conduit, 1-1/2 In Trade Size, 1.85 to 1.95 In Conduit Outer Diameter, 1.5 to 1.575 In Conduit Inner Diameter, 25 FT Length, Steel, Hot Dip Galvanized, Gray, 7.5 In Bend Radius, 78 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042348 / 00032886042348
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.41 (Each)
Reel
$135.19 (Per 25)
Stock Availability
Brownsville
16 (Check another store)
McAllen
56
All Stores
1,493
Resources
Images
 
 
SGF112 - Large Image
 
SGF112 - Small Image
 
SGF112 - Large Image
 
SGF112 - Large Image
Attachments
 
 
SGF112 - Specification Sheet
Other Links
 
 
SGF112 - Other
 
SGF112 - Other
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Gray
Dimensions and Weight
Length
25 ft
Descriptions
Product Type
Flexible Conduit
Long Description
Flexible Conduit, 1-1/2 in Trade Size, 1.85 to 1.95 in Conduit Outer Diameter, 1.5 to 1.575 in Conduit Inner Diameter, 25 ft Length, Steel, Hot Dip Galvanized, Gray, 7.5 in Bend Radius, 78 lb/100 ft
Short Description
Flexible Conduit, 1-1/2 in x 25 ft, Steel, Gray
Special Features
Corrosion Resistant;Rust Resistant
Description
1-1/2" STEEL FLEXIBLE CONDUIT 25'
extra long description
SWC 55091801 FMC-RWS 1-1/2" 25C
Additional Information
Conduit Outer Diameter
1.85 to 1.95 in
Conduit Inner Diameter
1.5 to 1.575 in
Bend Radius
7.5 in
Standards Met
UL 1;CSA 22.2;CSA c22.1;RoHS Compliant;ANSI/NFPA-70;NEC 348;WW-C-566C;REACh Compliant
package quantity
25 CT
Made in USA
yes
outside diameter
1900
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55091801
GTIN
00032886042348
UPC
032886042348
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
FMC-RWS
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
78 lb/100 ft
Weight per each
0.78
Carton
25
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SGF112.
Jump To:

Similar Items

Similar items are close alternatives to SGF112, though they may not be 100% alike.

1-1/2" Steel Flexible Conduit PCS
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($6.49) ·
SGF112PCS - Flexible Conduit

Check local availability

Total Availability: In Stock

Book Price

$6.49

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat