SGF2 - 2" Steel Flexible Conduit

Flexible Conduit

  • $6.62 (Each)
  • $6.62 (Each)

  • $165.39 (Per 25)

  • $661.55 (Per 100)

In-Stock: 4 available locally (Lawton, OK) ( change location)
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
SGF2
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55091901
Description
2" Steel Flexible Conduit
Flexible Conduit, 2 In Trade Size, 2.35 to 2.45 In Conduit Outer Diameter, 2 to 2.08 In Conduit Inner Diameter, 25 FT Length, Steel, Hot Dip Galvanized, Gray, 12 In Bend Radius, 133 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042553 / 00032886042553
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.62 (Each)
Reel
$165.39 (Per 25)
Stock Availability
Lawton
4 (Check another store)
Oklahoma City
0
All Stores
1,168
Resources
Images
 
 
SGF2 - Small Image
 
SGF2 - Large Image
 
SGF2 - Large Image
Attachments
 
 
SGF2 - Specification Sheet
Other Links
 
 
SGF2 - Other
 
SGF2 - Other
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Gray
Dimensions and Weight
Length
25 ft
Descriptions
Product Type
Flexible Conduit
Description
2" STEEL FLEXIBLE CONDUIT
Long Description
Flexible Conduit, 2 in Trade Size, 2.35 to 2.45 in Conduit Outer Diameter, 2 to 2.08 in Conduit Inner Diameter, 25 ft Length, Steel, Hot Dip Galvanized, Gray, 12 in Bend Radius, 133 lb/100 ft
Short Description
Flexible Conduit, 2 in x 25 ft, Steel, Gray
Special Features
Corrosion Resistant;Rust Resistant
extra long description
SWC 55091901 FMC-RWS 2" 25C
Additional Information
Conduit Outer Diameter
2.35 to 2.45 in
Conduit Inner Diameter
2 to 2.08 in
Bend Radius
12 in
Standards Met
UL 1;CSA 22.2;CSA c22.1;RoHS Compliant;ANSI/NFPA-70;NEC 348;WW-C-566C;REACh Compliant
package quantity
25 CT
Made in USA
yes
outside diameter
2400
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55091901
GTIN
00032886042553
UPC
032886042553
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
FMC-RWS
Trade Size
Trade Size
2 in
Packaging
Weight
133 lb/100 ft
Weight per each
0.133
Carton
25
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SGF2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SGF2.

2" Steel Flexible Conduit
  • Our Part #: RW20025
  • Lawton Availability: 4
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.62) ·
RW20025 - Condumex Incorporated

Lawton Availability: In Stock

Total Availability: In Stock

Book Price

$6.62

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to SGF2, though they may not be 100% alike.

2" Steel Flexible Conduit PCS
  • Our Part #: SGF2PCS
  • Oklahoma City Availability: 20 Feet
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($6.62) ·
SGF2PCS - Flexible Conduit

Oklahoma City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.62

Per Foot

QTY:
Feet
Add
Galflexâ® Type RWS Reduced Wall Steel Flexible Metal Conduit
  • MFR Part #: 55091902
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 150 ($1,161.57) ·
SGF2150 - Flexible Conduit

Check local availability

Total Availability: Out of Stock

Book Price

$7.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat