SGF3 - 3" Steel Flexible Conduit

Flexible Conduit

  • $11.19 (Each)
  • $11.19 (Each)

  • $279.64 (Per 25)

  • $1,118.55 (Per 100)

In-Stock: 25 available locally (Round Rock, TX) ( change location)
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
SGF3
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55092201
Description
3" Steel Flexible Conduit
Flexible Conduit, 3 In Trade Size, 3.36 to 3.56 In Conduit Outer Diameter, 3 In Conduit Inner Diameter, 25 FT Length, Steel, Hot Dip Galvanized, Gray, 18 In Bend Radius, 190 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042577 / 00032886042577
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.19 (Each)
Reel
$279.64 (Per 25)
Stock Availability
Round Rock
25 (Check another store)
Austin RDC
25
All Stores
821
Resources
Images
 
 
SGF3 - Small Image
 
SGF3 - Large Image
 
SGF3 - Large Image
Attachments
 
 
SGF3 - Specification Sheet
Other Links
 
 
SGF3 - Other
 
SGF3 - Other
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Gray
Dimensions and Weight
Length
25 ft
Descriptions
Product Type
Flexible Conduit
Special Features
Corrosion Resistant;Rust Resistant
Long Description
Flexible Conduit, 3 in Trade Size, 3.36 to 3.56 in Conduit Outer Diameter, 3 in Conduit Inner Diameter, 25 ft Length, Steel, Hot Dip Galvanized, Gray, 18 in Bend Radius, 190 lb/100 ft
Short Description
Flexible Conduit, 3 in x 25 ft, Steel, Gray
Description
3" STEEL FLEXIBLE CONDUIT
extra long description
SWC 55092201 FMC-RWS 3" 25C
Additional Information
Standards Met
UL 1;CSA 22.2;CSA c22.1;RoHS Compliant;ANSI/NFPA-70;NEC 348;WW-C-566C;REACh Compliant
package quantity
25 CT
Made in USA
yes
Conduit Outer Diameter
3.36 to 3.56 in
Conduit Inner Diameter
3 in
Bend Radius
18 in
outside diameter
3460
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55092201
GTIN
00032886042577
UPC
032886042577
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
FMC-RWS
Trade Size
Trade Size
3 in
Packaging
Weight
190 lb/100 ft
Weight per each
0.19
Carton
25
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SGF3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SGF3.

3" Steel Flexible Conduit
  • Our Part #: RW3
  • Round Rock Availability: 25
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.19) ·
RW3 - Condumex Incorporated

Round Rock Availability: In Stock

Total Availability: In Stock

Book Price

$11.19

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to SGF3, though they may not be 100% alike.

PCS 3" Steel Flexible Conduit
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SGF3PCS - Flexible Conduit

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat