SMCBL122PRGY - 12/2 WG MC Sol PR/Gy/GN Steel Armor 250'

Flexible Conduit

  • $0.77 (Each)
  • $0.77 (Each)

  • $192.85 (Per 250)

  • $771.40 (Per 1,000)

In-Stock: 250 available locally (South Austin, TX) ( change location)
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
SMCBL122PRGY
Manufacturer
Flexible Conduit
Manufacturer's Part Number
57110801
Description
12/2 WG MC Sol PR/Gy/GN Steel Armor 250'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Purple, Gray and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 142 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886875687 / 00032886875687
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.77 (Each)
Carton
$192.85 (Per 250)
Stock Availability
South Austin
250 (Check another store)
Austin RDC
1,750
All Stores
6,750
Resources
Images
 
 
SMCBL122PRGY - Video
 
SMCBL122PRGY - Small Image
 
SMCBL122PRGY - Large Image
 
SMCBL122PRGY - Large Image
Attachments
 
 
SMCBL122PRGY - Specification Sheet
Other Links
 
 
SMCBL122PRGY - Other
 
SMCBL122PRGY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic
Conductor Material
Copper
Color
Purple;Gray;Green
Jacket Material
PVC
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
extra long description
SWC 57110801 Blue Steel Armor Type
Product Type
Metal Clad Cable
Long Description
Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Purple, Gray and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 142 lb/mft
Short Description
Metal Clad Cable, Solid, 12/2 AWG with ground, PVC Jacket, 0.475 in, Red, White and Green
Description
12/2 WG MC SOL PR/GY/GN STEEL ARMOR 250'
Additional Information
Solid/Strand
Solid
outside diameter
0.475 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 83;UL 1569;UL 1685
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57110801
GTIN
00032886875687
UPC
032886875687
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
142 lb/mft
Package Type
Coil
Weight per each
0.105
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SMCBL122PRGY.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SMCBL122PRGY.

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THH...
  • Our Part #: MC122BLUEWGPR250
  • South Austin Availability: 250
  • Total Availability: In Stock
  • MFR Part #: 55376901
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($192.85) ·
MC122BLUEWGPR250 - Flexible Conduit

South Austin Availability: In Stock

Total Availability: In Stock

Book Price

$0.77

Each

QTY:
Each
Add
Blue Steel Armor Type MC
  • Our Part #: MCS122BLUEWGPR
  • South Austin Availability: 250
  • Total Availability: In Stock
  • MFR Part #: 57110801
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($192.85) ·
MCS122BLUEWGPR - Flexible Conduit

South Austin Availability: In Stock

Total Availability: In Stock

Book Price

$0.77

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to SMCBL122PRGY, though they may not be 100% alike.

MC Cable, Gray;Purple Color, Made In Usa, 2 - Conductors, 250 FT Overall Length,...
  • MFR Part #: MCT122SLPRGY250
  • Manufacturer: Afc Cable
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MCT122SLPRGY250 - Afc Cable

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat