SER201000 - Ser 2/0-2/0-2/0-1 Alu 1000'

Aluminum

  • $4350.96 (Per 1,000 Feet)
  • $4.35 (Per Foot)

  • $4,350.96 (Per 1,000 Feet)

In-Stock: 6,000 available locally (El Paso, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER201000
Manufacturer
Aluminum
Manufacturer's Part Number
13105206
Description
Ser 2/0-2/0-2/0-1 Alu 1000'
Service Entrance Cable, Stranded, 12 Strands, 2/0 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 115 A (60°C);135 A (75°C);150 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 1264 Mil Outside Diameter, +90 °C Operating Temperature, 653 LB/MFT
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121614 - Building cable
UPC/GTIN
032886584862 / 00032886584862
Weight per unit
0.633 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$4.35 (Per Foot)
Reel
$4,350.96 (Per 1,000 Feet)
Stock Availability
El Paso
6,000 Feet (Check another store)
All Stores
129,611 Feet
Resources
Images
 
 
SER201000 - Large Image
 
SER201000 - Large Image
Attachments
 
 
SER201000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
115 A (60°C);135 A (75°C);150 A (90°C)
Number of Conductors
3
Conductor Size
2/0 AWG
Voltage Rating
600 V
Stranding
12 STRANDS
Material, Color, and Finish
Insulation Material
Polyethylene (XLPE)
Color
Gray
Conductor Material
Aluminum
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Length
1000 ft
Outer Diameter
1264 MIL
Descriptions
Product Type
Service Entrance Cable
Additional Information
Sunlight Resistant
Long Description
Service Entrance Cable, Stranded, 12 Strands, 2/0 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 115 A (60°C);135 A (75°C);150 A (90°C), Gray, 3 Conductors, 1000 ft Overall Length, 1264 mil Outside Diameter, +90 °C Operating Temperature, 653 lb/mft
Features
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal.
Short Description
Service Entrance Cable, 12 Strands, 2/0 AWG, 500'
Description
SER 2/0-2/0-2/0-1 ALU 1000'
extra long description
SER TYPE; 1000 FT; 1264 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 115 AMPERE (60 DEG C), 135 AMPERE (75 DEG C), 150 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 2/0 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 12 STRANDS STRANDING; 1 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL
Commodity Description
ALUMINUM SE CABLE-SER / NS-1 / NS-2
Additional Information
outside diameter
1264 mil
Maximum Operating Temperature
+90 °C
Solid/Strand
Stranded
Number of Strands
12
Standards Met
UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544
Made in USA
yes
Ground Conductor Size
1 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
13105206
Model
SE
GTIN
00032886584862
UPC
032886584862
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SER
Availability
minimum qty
1000
Status
Inactive
Packaging
Weight
653 lb/mft
Package Type
Reel
Weight per foot
0.633
Carton
1000
Uses, Certifications, and Standards
Application
Distribution Panelboard;Wet or Dry Locations
Temperature Rating
90 DEG C
Approval
UL 44/83/854
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 129,611 Feet

Location search:

Greater El Paso Area

Location Stock Available
El Paso
6,000 View Store
These alternate items can be purchased instead of SER201000.
Jump To:

Similar Items

Similar items are close alternatives to SER201000, though they may not be 100% alike.

Ser 2/0-2/0-2/0-1 Alu PCS
  • Our Part #: SER20WGPCS
  • El Paso Availability: 589 Feet
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($4.35) ·
SER20WGPCS - Aluminum

El Paso Availability: In Stock

Total Availability: In Stock

Book Price

$4.35

Per Foot

QTY:
Feet
Add
Ser 2/0-2/0-2/0-1 Alu 500'
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($2,175.48) ·
SER20WG500 - Aluminum

Check local availability

Total Availability: In Stock

Book Price

$2,175.48

Per 500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat