SER2224PCS - Ser 2-2-2-4 Alu PCS

Aluminum

  • $2.47 (Per Foot)
  • $2.47 (Per Foot)

  • $2,465.59 (Per 1,000 Feet)

In-Stock: 704 available locally (Longview, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER2224PCS
Manufacturer
Aluminum
Manufacturer's Part Number
SER2224PCS
Description
Ser 2-2-2-4 Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2-2-2-4 Awg Conductor Size, 7/0.893 Core Strands, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.893 In Outside Diameter, Strand S
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
80394000113
Weight per unit
0.364 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.47 (Per Foot)
Reel
$2,465.59 (Per 1,000 Feet)
Stock Availability
Longview
704 Feet (Check another store)
All Stores
52,766 Feet
Resources
Images
 
 
SER2224PCS - Large Image
 
SER2224PCS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2-2-2-4 AWG
Number of Conductors
3
Current Rating
100 A
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2-2-2-4 AWG Conductor Size, 7/0.893 Core Strands, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.893 in Outside Diameter, Strand S
Short Description
Service Entrance Cable, 7/7 Strands, 2-2-2-4 AWG, Aluminum Alloy Conductor
Additional Information
Sunlight Resistant;Flame Retardant
Description
SER 2-2-2-4 ALU PCS
Additional Information
Number of Strands
7 (Phase Conductors);7 (Equipment Ground Conductor)
Core Strands
7/0.893
Solid/Strand
Strand
outside diameter
0.893 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
SER2224PCS
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Packaging
Weight
344/1000 lb/ft
Weight per foot
0.364
Carton
1000
Uses, Certifications, and Standards
Application
Ground Service Entrance and Interior Wiring Application
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52,766 Feet

Location search:

Greater Longview Area

Location Stock Available
Longview
704 View Store
Marshall
48 View Store
These alternate items can be purchased instead of SER2224PCS.
Jump To:

Similar Items

Similar items are close alternatives to SER2224PCS, though they may not be 100% alike.

Service Entrance Cable, Stranded, 7 Strands, #2 Awg Conductor Size, Aluminum Con...
  • Our Part #: SER22241000
  • Longview Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 13102901
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,465.59) ·
SER22241000 - Aluminum

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$2,465.59

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat