SER40PCS - Ser 4/0-4/0-4/0-2/0 Alu PCS

Aluminum

  • $5.29 (Per Foot)
  • $5.29 (Per Foot)

  • $5,289.13 (Per 1,000 Feet)

In-Stock: 55 available locally (Bossier City, LA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER40PCS
Manufacturer
Aluminum
Manufacturer's Part Number
SER40PCS
Description
Ser 4/0-4/0-4/0-2/0 Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 Awg Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 In Outside Diamete
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
80394000119
Weight per unit
0.965 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.29 (Per Foot)
Reel
$5.29 (Per Foot)
Stock Availability
Bossier City
55 Feet (Check another store)
All Stores
57,938 Feet
Resources
Images
 
 
SER40PCS - Large Image
 
SER40PCS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0-4/0-4/0-2/0 AWG
Current Rating
205 A
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 AWG Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 in Outside Diamete
Short Description
Service Entrance Cable, 19/19 Strands, 4/0-4/0-4/0-2/0 AWG, Aluminum Alloy Conductor
Additional Information
Sunlight Resistant;Flame Retardant
Description
SER 4/0-4/0-4/0-2/0 ALU PCS
Additional Information
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Solid/Strand
Strand
Number of Strands
19 (Phase Conductors);19 (Equipment Ground Conductor)
Core Strands
19/1.443
outside diameter
1.443 in
Maximum Operating Temperature
+90 °C
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
SER40PCS
Brand
Aluminum
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Packaging
Weight
942/1000 lb/ft
Weight per foot
0.965
Carton
1
Uses, Certifications, and Standards
Application
Ground Service Entrance and Interior Wiring Application
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57,938 Feet

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
55 View Store
These alternate items can be purchased instead of SER40PCS.
Jump To:

Similar Items

Similar items are close alternatives to SER40PCS, though they may not be 100% alike.

Service Entrance Cable, Stranded, 19 Strands, 4/0 Awg Conductor Size, Aluminum C...
  • Our Part #: SER401000
  • Bossier City Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 13107806
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($5,289.13) ·
SER401000 - Aluminum

Bossier City Availability: In Stock

Total Availability: In Stock

Book Price

$5,289.13

Per 1,000 Feet

QTY:
Feet
Add
Service Entrance Cable, Stranded, 19 Strands, 4/0 Awg Conductor Size, Aluminum C...
  • Our Part #: SER40500
  • Bossier City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 13107801
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($2,644.56) ·
SER40500 - Aluminum

Bossier City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.29

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat