URD2221500 - 2-2-2 Urd Ramapo Alu 1500'

Aluminum

  • $2892.98 (Per 1,500 Feet)
  • $1.93 (Per Foot)

  • $1,928.65 (Per 1,000 Feet)

  • $2,892.98 (Per 1,500 Feet)

In-Stock: 915 available locally (Dumas, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD2221500
Manufacturer
Aluminum
Manufacturer's Part Number
URD2221500
Description
2-2-2 Urd Ramapo Alu 1500'
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2-2-2 Awg Conductor Size, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.559 X 0.919 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Compliant;
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Seu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000161
Weight per unit
0.281 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,500 Feet
Unit
$1.93 (Per Foot)
Reel
$2,892.98 (Per 1,500 Feet)
Stock Availability
Dumas
915 Feet (Check another store)
Amarillo
3,000 Feet
All Stores
5,297 Feet
Resources
Images
 
 
URD2221500 - Large Image
 
URD2221500 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
7 (Phase)
Conductor Size
2-2-2 AWG
Current Rating
100 A
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Long Description
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2-2-2 AWG Conductor Size, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.559 x 0.919 in Outside Diameter, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;
Product Type
Type MC Cable
Short Description
Type MC Cable, Stranded, 2-2-2 AWG, Aluminum Alloy Conductor
Additional Information
Sunlight Resistant;Flame Retardant
Description
2-2-2 URD RAMAPO ALU 1500'
Additional Information
outside diameter
0.559 x 0.919 in
Solid/Strand
Strand
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Maximum Operating Temperature
+90 °C
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD2221500
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Availability
minimum qty
1500
Packaging
Weight
282/1000 lb/ft
Weight per foot
0.281
Carton
1500
Uses, Certifications, and Standards
Application
Wet/Dry and Interior Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,297 Feet

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of URD2221500.
Jump To:

Similar Items

Similar items are close alternatives to URD2221500, though they may not be 100% alike.

Underground Distribution Cable, Stranded, 165 A/120 A, 600 V, 7 Strands, 3 Condu...
  • Our Part #: URD2221000
  • Amarillo Availability: 1,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 55417401
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,928.65) ·
URD2221000 - Aluminum

Amarillo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,928.65

Per 1,000 Feet

QTY:
Feet
Add
2-2-2 Urd Ramapo Alu PCS
  • Our Part #: URD222PCS
  • Amarillo Availability: 315 Feet
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.93) ·
URD222PCS - Aluminum

Amarillo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.93

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat