CG3150S - 1/2" STL STR Cord Conn

Appleton

  • $14.43 (Each)
  • $14.43 (Each)

  • $360.84 (Per 25)

  • $1,443.38 (Per 100)

In-Stock: 1 available locally (Natchitoches, LA) ( change location)
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
CG3150S
Manufacturer
Appleton
Manufacturer's Part Number
CG-3150S
Description
1/2" STL STR Cord Conn
Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 5/16 - 7/16 In, Material: Machined Steel, Color: Yellow Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 0.94 In Height, Standard: Class I, Di
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381449328 / 00781381449328
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.43 (Each)
Carton
$360.84 (Per 25)
Stock Availability
Natchitoches
1 (Check another store)
Alexandria
0
All Stores
3
Resources
Images
 
 
CG3150S - Small Image
 
CG3150S - Large Image
Attachments
 
 
CG3150S - Specification Sheet
Other Links
 
 
CG3150S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded Hub
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" STL STR CORD CONN
Product Type
1/2 In STL L-T CRD&CBL Conn
extra long description
APP CG-3150S 1/2 IN STL L-T CRD&CBL
Long Description
Straight Liquidtight Strain Relief Connector, Size: 1/2 IN, Conductor Range: 5/16 - 7/16 IN, Material: Machined Steel, Color: Yellow Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 0.94 IN Height, Standard: Class I, Di
Special Features
Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed;For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture;Machined steel cap;Neoprene sealing grommet;Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord;Steel or Tefl
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-3150S
GTIN
00781381449328
UPC
781381449328
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight per each
0.14
Carton
25
Uses, Certifications, and Standards
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application
For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Alexandria Area

Location Stock Available
Lafayette
2 View Store
Natchitoches
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CG3150S.
Jump To:

Cross Referenced

These items are similar to CG3150S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG3 American Fittings 00662364080069
CG-3150-S Appleton Electric 00781381449328
CG770-450 Bridgeport Fittings 00781747277039
CG50-450 Eaton Crouse-Hinds 00784564000934
CGB117 Eaton Crouse-Hinds 00782274130408
CG50450 Garvin Industries 00785592402448
SHC-1022-ZP Hubbell Wiring Device-Kellems 00783585210223
SHC-1023-ZP Hubbell Wiring Device-Kellems 00783585210230
ZS105ZP Killark 00783936121109
SR-50-500 O-Z Gedney 00783126506525
SR-504 O-Z Gedney 00783126507300
3722-2 Raco 00050169982983
3702-3 Raco 00050169370230
RSRS-106 Remke 00785411413648
RSRS-107 Remke 00785411413662
CG50-450 Sepco 00785994850038

* All prices subject to change.

Begin Live Chat