HUB75DN - 3/4" Rigid Watertite D/C Hub

Appozgcomm

  • $14.59 (Each)
  • $14.59 (Each)

  • $364.78 (Per 25)

  • $1,459.13 (Per 100)

  • $1,823.91 (Per 125)

In-Stock: 81 available locally (Springdale, AR) (change location)
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
HUB75DN
Manufacturer
Appozgcomm
Manufacturer's Part Number
HUB75DN
Description
3/4" Rigid Watertite D/C Hub
Watertight Hub, 3/4 In Trade Size, Hub Model, Insulated, 0.64 In Thread Length, 1.81 In Hub Size, 0.94 In Length, 1.69 In Diameter, 1.13 In Knockout Size, 0.26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855002122 / 00687855002122
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.59 (Each)
Carton
$364.78 (Per 25)
Standard Packaging
$1,823.91 (Per 125)
Stock Availability
Springdale
81 (Check another store)
All Stores
254
Resources
Images
 
 
HUB75DN - Small Image
 
HUB75DN - Large Image
 
HUB75DN - Large Image
Attachments
 
 
HUB75DN - Specification Sheet
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
Zinc Die Cast
Dimensions and Weight
Hub Size
1.81 in
Length
0.94 in
Diameter
1.69 in
Size
3/4
Descriptions
Description
3/4" RIGID WATERTITE D/C HUB
Product Type
Watertight Hub
Long Description
Watertight Hub, 3/4 in Trade Size, HUB Model, Insulated, 0.64 in Thread Length, 1.81 in Hub Size, 0.94 in Length, 1.69 in Diameter, 1.13 in Knockout Size, 0.26 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Short Description
Watertight Hub, 3/4 in
Special Features
Tapered Threaded;Grounding Screw;Water Tight
extra long description
EGS HUB75DN 3/4 ZDC WATER TIGHT HU
Additional Information
Insulated/Non-Insulated
Insulated
Thread Length
0.64 in
Knockout Size
1.13 in
for use with
Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure
Standards Met
UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1
package quantity
125 PK;25 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Model
HUB
sub brand
Neer(TM)
Manufacturers Part Number
HUB75DN
GTIN
00687855002122
UPC
687855002122
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Watertight Hubs
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.26 lb/EA
Weight per each
0.26
Carton
25
Package
125
Uses, Certifications, and Standards
standard
CSA Certified: 065178;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E14814;UL Standard: 514B
Application
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 254

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HUB75DN.
Jump To:

Similar Items

Similar items are close alternatives to HUB75DN, though they may not be 100% alike.

Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3/4 In Hub Siz...
  • Our Part #: ST2
  • Springdale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST 2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($333.30) ·
ST2 - Crouse-Hinds

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.33

Each

QTY:
Each
Add
Hub Connector, 3/4 In Trade Size, Straight, Insulated, NPT Connection, 3/4 In Hu...
  • Our Part #: H075TB
  • Springdale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H075TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($336.97) · 100 ($1,347.89) ·
H075TB - Abb Installation Products, Inc

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.48

Each

QTY:
Each
Add
Commercial Hub, CHB Model, Straight, Natural, Insulated, 3/4 In Connection Size,...
  • Our Part #: CHB2
  • Springdale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHB2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($369.85) ·
CHB2 - Crouse-Hinds

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.79

Each

QTY:
Each
Add
Myers Hub, 3/4 In Trade Size, Straight, 5/8 In Thread Length, Cable Entry Throug...
  • Our Part #: 152DC
  • Springdale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 152-DC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($467.54) · 100 ($1,870.16) ·
152DC - Nsi Industries

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HUB75DN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB75DN Appleton Electric 00687855002122
152DC Bridgeport Fittings 00781747091529
CHB2 Eaton Crouse-Hinds 00662277008099
ST2 Eaton Crouse-Hinds 00784731100047
WH2 Killark n/a
1703 Raco 00050169017036
THI075 Raco n/a
371 Thomas & Betts 00786210003719
H075SC Thomas & Betts 00786210913391
H075TB Thomas & Betts 00786210896045

* All prices subject to change.

Begin Live Chat