ME75100 - 3/4-1" Male Expansion

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 250)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ME75100
Manufacturer
Appleton
Manufacturer's Part Number
ME75-100
Description
3/4-1" Male Expansion
Enlarger, Size: 3/4 X 1 In, Material: Turned Steel, Connection: Female Threaded X Male Threaded, Length: 1.44 In, Height: 1-3/4 In, Standard: Csa C22.2 No. 18.3, Csa Certified 065178, Nema FB-1, For Adapting An Outlet Hole to The Next La
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381630658 / 00781381630658
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ME75100 - Small Image
 
ME75100 - Large Image
Attachments
 
 
ME75100 - Specification Sheet
Other Links
 
 
ME75100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded X Male Threaded
Material
Turned Steel
Dimensions and Weight
Size
3/4 X 1
Descriptions
extra long description
APP ME75-100 3/4 TO 1 IN M ENLARGER
Product Type
3/4 to 1 In M Enlarger
Long Description
Enlarger, Size: 3/4 X 1 IN, Material: Turned Steel, Connection: Female Threaded X Male Threaded, Length: 1.44 IN, Height: 1-3/4 IN, Standard: CSA C22.2 No. 18.3, CSA Certified 065178, NEMA FB-1, For Adapting An Outlet Hole To The Next La
Description
3/4-1" MALE EXPANSION
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
ME75-100
GTIN
00781381630658
UPC
781381630658
Taxonomies, Classifications, and Categories
Type
Enlarger
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.29
Carton
25
Package
250
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.3, CSA Certified 065178, NEMA FB-1
Application
For Adapting An Outlet Hole To The Next Larger Size Of Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat