PLG50R - 1/2" Recessed Plug

Appleton

  • $4.73 (Each)
  • $4.73 (Each)

  • $236.50 (Per 50)

  • $2,365.00 (Per 500)

In-Stock: 31 available locally (Bentonville, AR) ( change location)
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
PLG50R
Manufacturer
Appleton
Manufacturer's Part Number
PLG-50R
Description
1/2" Recessed Plug
Appleton Unilets Recessed Head Close-Up Plug, Size: 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, Groups A, B, C, D, Class Ii, Groups E, F, G, and Class Iii, For Use With Threaded Rigid Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381455541 / 00781381455541
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.73 (Each)
Carton
$236.50 (Per 50)
Standard Packaging
$2,365.00 (Per 500)
Stock Availability
Bentonville
31 (Check another store)
Springdale
50
All Stores
362
Resources
Images
 
 
PLG50R - Small Image
 
PLG50R - Large Image
Attachments
 
 
PLG50R - Specification Sheet
Other Links
 
 
PLG50R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
connection
Tapered MNPT
Material, Color, and Finish
Finish
Electro Zinc Plated
Dimensions and Weight
Size
1/2
Descriptions
Product Type
Plug 1/2 Rec Head Close-Up-STL
Description
1/2" RECESSED PLUG
extra long description
APP PLG-50R PLUG 1/2 REC HEAD CLOSE
Long Description
Appleton UNILETS Recessed Head Close-Up Plug, Size: 1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G, And Class III, For Use With Threaded Rigid Metal Conduit And IMC
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-50R
GTIN
00781381455541
UPC
781381455541
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Recessed Head Close-Up Plug
Packaging
Weight per each
0.05
Carton
50
Package
500
Uses, Certifications, and Standards
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
Application
For Use With Threaded Rigid Metal Conduit and IMC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 362

Location search:

Distribution Centers

Location Stock Available
Alexandria
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
6 View Store
These alternate items can be purchased instead of PLG50R.
Jump To:

Similar Items

Similar items are close alternatives to PLG50R, though they may not be 100% alike.

Plug, 1/2 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, ...
  • MFR Part #: PLG1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($490.00) ·
PLG1 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$9.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PLG50R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-50R Appleton Electric 00781381455541
PLG1 Eaton Bussmann 00782274565306
PLG1 Eaton Crouse-Hinds 00782274565309
PLG1M Eaton Crouse-Hinds 00784564170019
PLUG1 Killark 00783936010618
PLG-50R O-Z Gedney 00783126448009
PLG-1 Thomas & Betts 00042269002272
PLG1-TB Thomas & Betts 00786210057484
3265 Adalet n/a
PLG1TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat