UNY100NR - 1" Male Union

Appleton

  • $63.14 (Each)
  • $63.14 (Each)

  • $315.70 (Per 5)

  • $3,157.00 (Per 50)

In-Stock: 16 available locally (Fort Smith, AR) (change location)
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
UNY100NR
Manufacturer
Appleton
Manufacturer's Part Number
UNY100NR
Description
1" Male Union
Union, 1 In Trade Size, Uny Model, Zinc Electro-Plated, Threaded Connection, 2.62 In Length, 2 In Diameter, 0.68 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381234276 / 00781381234276
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.14 (Each)
Carton
$315.70 (Per 5)
Standard Packaging
$3,157.00 (Per 50)
Stock Availability
Fort Smith
16 (Check another store)
Springdale
15
All Stores
61
Resources
Images
 
 
UNY100NR - Small Image
 
UNY100NR - Large Image
 
UNY100NR - Large Image
Attachments
 
 
UNY100NR - Specification Sheet
Other Links
 
 
UNY100NR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded X Female Threaded
Dimensions and Weight
Diameter
2 in
Length
2.62
Descriptions
Product Type
Union
Description
1" MALE UNION
Features
Appleton(TM) Uny, Unf, and Unl Explosionproof and Dust-Ignitionproof Unions Are Used for Joining Conduit and Connecting Conduit To Enclosures. They Facilitate Modifications and Permit the Removal Of Enclosures Without Turning Or Removing Conduit. They Are Also Available As Expansion Unions, Which Compensate for the Expansion and Contraction Of Conduit.
Short Description
Union, 1 in, Zinc Electro-Plated, Male
Long Description
Union, 1 in Trade Size, UNY Model, Zinc Electro-Plated, Threaded Connection, 2.62 in Length, 2 in Diameter, 0.68 lb
Special Features
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing in Each Hub Protects Conductor Insulation
extra long description
APP UNY100NR 1 UNION CONNECTOR TYPE
Additional Information
Enclosure Type
Class I, Groups A, B, C, D;Class II, Groups E, F, G and Class III
for use with
Connecting Conduit to Conduit
Standards Met
UL 886/1203;CSA C22.2 Certified
package quantity
5 CT;50 PK
Color/Finish
Zinc Electro-Plated
Connection Type
Threaded
Made in USA
yes
outside diameter
2
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNY100NR
Model
UNY
GTIN
00781381234276
UPC
781381234276
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
UNY Union
Trade Size
Trade Size
1
Packaging
Weight
0.68 lb
Weight per each
0.68
Carton
5
Package
50
Uses, Certifications, and Standards
standard
and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d
Application
For Connecting Conduit To Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61

Location search:

Greater Springdale Area

Location Stock Available
Fort Smith
16 View Store
Springdale
15 View Store

Distribution Centers

Location Stock Available
Alexandria
7 View Store
Bossier City
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
19 View Store
Vidalia
2 View Store
These alternate items can be purchased instead of UNY100NR.
Jump To:

Similar Items

Similar items are close alternatives to UNY100NR, though they may not be 100% alike.

Union, 1 In Trade Size, Uny Model, Straight, Electro Galvanized With Chromate Tr...
  • Our Part #: UNY305
  • Fort Smith Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UNY305
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($404.40) ·
UNY305 - Crouse-Hinds

Fort Smith Availability: Out Of Stock

Total Availability: In Stock

Book Price

$80.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UNY100NR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY100NR Appleton Electric 00781381234276
UNY305 Eaton Crouse-Hinds 00782274648101
UNY3 Killark 00783936010441
UNY-100S O-Z Gedney 00783126553048
UNY305 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat