WERX75 - 4-3/4 Round Ext

Appozgcomm

  • $32.95 (Each)
  • $32.95 (Each)

  • $593.16 (Per 18)

  • $3,295.34 (Per 100)

In-Stock: 5 available locally (Fort Smith, AR) (change location)
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
WERX75
Manufacturer
Appozgcomm
Manufacturer's Part Number
WERX75
Description
4-3/4 Round Ext
Round Weatherproof Outlet Box and Extension 1.62 In Deep With (4) 3/4 In Hubs
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
687855030880 / 00687855030880
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.95 (Each)
Carton
$593.16 (Per 18)
Stock Availability
Fort Smith
5 (Check another store)
Springdale
0
All Stores
5
Resources
Images
 
 
WERX75 - Small Image
 
WERX75 - Large Image
Attachments
 
 
WERX75 - Specification Sheet
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
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
4.12
Descriptions
Description
4-3/4 ROUND EXT
Product Type
RND Ext Ring 4 3/4 In Hubs
Long Description
Round Weatherproof Outlet Box and Extension 1.62 IN Deep With (4) 3/4 IN Hubs
Special Features
Hub Size 3/4 IN, 1.62 IN deep, With Closure Plugs, Ground Screw And Mounting Lugs
extra long description
EGS WERX75 RND EXT RING 4 3/4 IN HU
Additional Information
Knockouts
4
number of outlet
4
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WERX75
GTIN
00687855030880
UPC
687855030880
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Round Weather Proof Outlet Box
Packaging
Weight per each
0.52
Carton
18
Uses, Certifications, and Standards
standard
CSA Standard C22.2 No. 18.1, cUL Listed E2527;Nema FB-1, OS-1;UL Listed E2527;UL Standard 514A
Application
Used to provide additional capacity needed for NEC box fill requirements.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Springdale Area

Location Stock Available
Fort Smith
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat