311 - 1/2" 1H Steel Box Strap

Arlington

  • $0.12 (Each)
  • $0.12 (Each)

  • $12.01 (Per 100)

  • $120.10 (Per 1,000)

In-Stock: 0 available locally (Athens, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
311
Manufacturer
Arlington
Manufacturer's Part Number
311
Description
1/2" 1H Steel Box Strap
Strap, Plated Steel, 3/8 In Size, Silver, 1.050 In Length, 1 Hole, Non-Insulated, 0.0050 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162310 - Mounting straps
UPC/GTIN
018997841742 / 00018997841742
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.12 (Each)
Carton
$12.01 (Per 100)
Standard Packaging
$120.10 (Per 1,000)
Stock Availability
Athens
0 (Find nearest stock)
Tyler
0
All Stores
1,430
Resources
Images
 
 
311 - Small Image
 
311 - Large Image
 
311 - Large Image
Specifications Sheets
 
 
311 - Specification Sheet
Attachments
 
 
311 - Specification Sheet
Other Links
 
 
311 - Other
 
311 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3/8 in
Length
1.050 in
Width
0.25
Height
0.5
Descriptions
Description
1/2" 1H STEEL BOX STRAP
Product Type
Strap
Long Description
Strap, Plated Steel, 3/8 in Size, Silver, 1.050 in Length, 1 hole, Non-Insulated, 0.0050 lb/EA
Short Description
Strap, Plated Steel, 3/8 in
Special Features
For #4 and#2 Bare Copper Cable
extra long description
ARL 311 1/4" BX 1-HOLE STRAP
Additional Information
Insulated/Non-Insulated
Non-Insulated
for use with
AC/MC Cable
package quantity
100 CT;1000 PK
Made in USA
yes
Cable Size
#4 and #2 Bare Copper
Number of Holes
1
Manufacturer Information
Manufacturers Part Number
311
Brand
Arlington Industries
GTIN
00018997841742
UPC
018997841742
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
1-Hole AC/MC Strap
Packaging
Weight
0.0050 lb/EA
Weight per each
0.005
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
AC/MC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,430

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
100 View Store

A-L

Location Stock Available
Dallas
191 View Store

M-Z

Location Stock Available
New Orleans
1,139 View Store

* All prices subject to change.

Begin Live Chat