38AST - 3/8" Ins MC Snap D/C Conn

Arlington

  • $1.77 (Each)
  • $1.77 (Each)

  • $88.31 (Per 50)

  • $176.62 (Per 100)

  • $883.10 (Per 500)

In-Stock: 134 available locally (Roswell, NM) ( change location)
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
38AST
Manufacturer
Arlington
Manufacturer's Part Number
38AST
Description
3/8" Ins MC Snap D/C Conn
Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.41 In Length, 1 In Diameter, Insulated, Snap-In Connection, 0.049 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997000705 / 00018997000705
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Carton
$88.31 (Per 50)
Standard Packaging
$883.10 (Per 500)
Stock Availability
Roswell
134 (Check another store)
Lubbock
2,358
All Stores
107,948
Resources
Images
 
 
38AST - Small Image
 
38AST - Large Image
 
38AST - Large Image
Attachments
 
 
38AST - Specification Sheet
Other Links
 
 
38AST - Other
 
38AST - Other
 
38AST - Other
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
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Length
1.41 in
Diameter
1 in
Size
L(1.410) x W(0.850) x H(0.850)
Descriptions
Description
3/8" INS MC SNAP D/C CONN
Short Description
Cable Connector, Die Cast Zinc, 3/8 in, MC Snap, Red Internal Clip
Product Type
Cable Connector
Long Description
Cable Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 1.41 in Length, 1 in Diameter, Insulated, Snap-In Connection, 0.049 lb/EA
Features
SNAP2IT(R) connectors are fast and easy to Install! There’s no locknut to lose. Push cable into the fitting up to the end stop. Rotate cable clockwise until tight. Remove cable from the fitting by turning it Counter-clockwise.
Special Features
Easy installation - No tools needed;Save time and money;Removable with a screwdriver
extra long description
ARL 38AST SNAP2IT 3/8" SNAP IN CONN
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
Snap-In
for use with
0.45 to 0.612 in Cable
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
package quantity
50 PK;500 PK
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
38AST
sub brand
Snap2it(R)
GTIN
00018997000705
UPC
018997000705
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Snap-on
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.049 lb/EA
Weight per each
0.05
Carton
50
Package
500
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
cULus
Enclosure
Zinc
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 107,948

Location search:
These alternate items can be purchased instead of 38AST.
Jump To:

Similar Items

Similar items are close alternatives to 38AST, though they may not be 100% alike.

3/8" E-Z Lock Snap-In Connector
  • Our Part #: 38ASP
  • Lubbock Availability: 290
  • Total Availability: In Stock
  • MFR Part #: 38ASP
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($86.70) · 500 ($866.95) ·
38ASP - Nsi Industries

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.73

Each

QTY:
Each
Add
Zinc Die-Cast, 3/8" Knockout MC Cable Connector Snaps Quickly On to The Conduit ...
  • MFR Part #: 3810AST
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($69.14) · 500 ($691.40) ·
3810AST - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$1.38

Each

QTY:
Each
Add
Double Snap Cable Connector, Die-Cast Zinc Spring Steel;Plastic (Bush) Material,...
  • MFR Part #: 38ADS
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($93.82) · 500 ($938.15) ·
38ADS - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$1.88

Each

QTY:
Each
Add
Quick-Lok Pro Connector, Zinc Plated, 6 LB/100
  • MFR Part #: 38MCQ
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($102.79) ·
38MCQ - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$2.06

Each

QTY:
Each
Add
Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.41 In Leng...
  • MFR Part #: 40AST
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($88.31) · 500 ($883.10) ·
40AST - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$1.77

Each

QTY:
Each
Add
Cable Connector, Die-Cast Zinc Material, Silver, 1.473 In Length, 1.244 In Diame...
  • MFR Part #: 4010AST
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($69.14) · 500 ($691.40) ·
4010AST - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$1.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 38AST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
38-AST Arlington 00018997000705
3810AST Arlington 00018997003850
4010AST Arlington 00018997403551
2700AJ Raco 00050169999998
2720AJ Raco 00050169927205
380AST Arlington 00018997003829
380ST Arlington 00018997003812
400AST Arlington 00018997403476
40AST Arlington 00018997000415
38ADS Bridgeport Fittings 00781747083906
38MCQ Eaton Crouse-Hinds 00662277061605
DSLS38 Garvin Industries 00785592113795
MDS38 Madison Electric 00784297019722
130DSP Topaz 00751338871212

* All prices subject to change.

Begin Live Chat