4040AST - 3/8" MC Connector Double

Arlington

  • $4.26 (Each)
  • $4.26 (Each)

  • $106.58 (Per 25)

  • $426.33 (Per 100)

In-Stock: 50 available locally (Moore, OK) ( change location)
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
4040AST
Manufacturer
Arlington
Manufacturer's Part Number
4040AST
Description
3/8" MC Connector Double
Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Length, 1.605 In Diameter, Insulated, 1/2 In Knockout Size, 0.109 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997403513 / 00018997403513
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.26 (Each)
Carton
$106.58 (Per 25)
Standard Packaging
$426.33 (Per 100)
Stock Availability
Moore
50 (Check another store)
Oklahoma City
190
All Stores
10,475
Resources
Images
 
 
4040AST - Small Image
 
4040AST - Large Image
Attachments
 
 
4040AST - Specification Sheet
Other Links
 
 
4040AST - Other
 
4040AST - Other
 
4040AST - Other
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
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Length
1.772 in
Diameter
1.605 in
Size
L(1.772) x W(1.605) x H(0.840)
Descriptions
Description
3/8" MC CONNECTOR DOUBLE
Product Type
Duplex Connector
Long Description
Duplex Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 1.772 in Length, 1.605 in Diameter, Insulated, 1/2 in Knockout Size, 0.109 lb/EA
Features
Zinc die-cast. For AC •MCI-A •HCF steel and aluminum cable •Flexible metal conduit steel and aluminum (regular and reduced wall) •MCI cable •Continuous corrugated aluminum •AC90. SNAP-TITE(R) and SNAP2IT(R) products have been tested and listed by UL in accordance with UL’s ground fault requirements
Short Description
Duplex Connector, Insulated, Die Cast Zinc, 3/8 in
Special Features
Fast and Easy Installation
extra long description
ARL 4040AST SNAP2IT SNAP IN CONNEC
Construction
Die-Cast
Additional Information
Standards Met
cULus 372D;CSA Certified LR49636;UL Listed
package quantity
25 PK;100 PK
Made in USA
yes
Insulated/Non-Insulated
Insulated
Knockout Size
1/2 in
for use with
(2) 0.485 to 0.612 in Cable
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
4040AST
sub brand
Snap2it(R)
GTIN
00018997403513
UPC
018997403513
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Snap-on
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.109 lb/EA
Weight per each
0.17
Carton
25
Package
100
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 4040AST.
Jump To:

Similar Items

Similar items are close alternatives to 4040AST, though they may not be 100% alike.

Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Le...
  • Our Part #: 3838AST
  • Moore Availability: 87
  • Total Availability: In Stock
  • MFR Part #: 3838AST
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($110.60) ·
3838AST - Arlington Industries

Moore Availability: In Stock

Total Availability: In Stock

Book Price

$4.42

Each

QTY:
Each
Add
Connector, 3/8 In Trade Size, Straight, Snap-In Connection, 1-13/16 In Length, 1...
  • Our Part #: 3838ASP
  • Oklahoma City Availability: 4,962
  • Total Availability: In Stock
  • MFR Part #: 3838ASP
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 20 ($72.31) · 200 ($723.08) ·
3838ASP - Nsi Industries

Oklahoma City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.62

Each

QTY:
Each
Add
Duplex Zinc Die-Cast, 3/8" Knockout MC Cable Connector Snaps Quickly On to The C...
  • MFR Part #: 383810AST
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($113.86) · 100 ($455.45) ·
383810AST - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$4.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4040AST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AFC-52 AFC Cable Systems 00077680146670
AMC-75 Appleton Electric 00687855078356
383810AST Arlington 00018997109378
3838AST Arlington 00018997362308
4040AST Arlington 00018997403513
3838ASP Bridgeport Fittings 00781747086907
MAFC-52 Madison Electric 00784297807756
RSC-200 Orbit Industries 00835243051867
2715 Raco 00050169027158
QL50-D Sepco n/a
QL-50D Steel Components, Inc. n/a
XC-7300 Thomas & Betts 00785991056976
AMC12 Topaz 00751338337725

* All prices subject to change.

Begin Live Chat