414110ST - Zinc Die-Cast, 1/2" Knockout MC Cable Connector SN

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
414110ST
Manufacturer
Arlington
Manufacturer's Part Number
414110ST
Description
Zinc Die-Cast, 1/2" Knockout MC Cable Connector SN
Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Wider Cable Range. Supports 2 Cables.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997007292 / 00018997007292
Weight per unit
0.164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
414110ST - Specification Sheet
Other Links
 
 
414110ST - Other
 
414110ST - Other
 
414110ST - Other
Images
 
 
414110ST - Large Image
 
414110ST - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(2.500) x W(2.386) x H(0.950)
Descriptions
Description
ZINC DIE-CAST, 1/2" KNOCKOUT MC CABLE CONNECTOR SN
Product Type
SNAP2IT Snap In Duplex
extra long description
ARL 414110ST SNAP2IT SNAP IN DUPLEX
Long Description
Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Wider Cable Range. Supports 2 cables.
Construction
Die-Cast
Special Features
Duplex Connector
Manufacturer Information
Manufacturers Part Number
414110ST
Brand
ARLINGTON
GTIN
00018997007292
UPC
018997007292
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Snap-on
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.164
Carton
25
Package
100
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat