4402 - 1" Ko Bushing

Arlington

  • $0.50 (Each)
  • $0.50 (Each)

  • $25.09 (Per 50)

  • $50.18 (Per 100)

  • $250.90 (Per 500)

In-Stock: 31 available locally (Longview, TX) (change location)
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
4402
Manufacturer
Arlington
Manufacturer's Part Number
4402
Description
1" Ko Bushing
Snap-In Bushing, 1 In Trade Size, Black, 0.505 In Length, 1.770 In Width, 1.770 In Height, 0.008 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997044020 / 00018997044020
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.50 (Each)
Carton
$25.09 (Per 50)
Standard Packaging
$250.90 (Per 500)
Stock Availability
Longview
31 (Check another store)
All Stores
1,907
Resources
Images
 
 
4402 - Small Image
 
4402 - Large Image
Attachments
 
 
4402 - Specification Sheet
Other Links
 
 
4402 - Other
 
4402 - Other
 
4402 - Other
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
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
1.770 in
Length
0.505 in
Width
1.770 in
Descriptions
Description
1" KO BUSHING
Product Type
Snap-In Bushing
Long Description
Snap-In Bushing, 1 in Trade Size, Black, 0.505 in Length, 1.770 in Width, 1.770 in Height, 0.008 lb/EA
Short Description
Snap-In Bushing, 1 in, Black
extra long description
ARL 4402 1" SNAP-IN BUSHING
Additional Information
Color/Finish
Black
Connection Type
Snap-In
for use with
Knockout
Standards Met
ECCN: EAR 99;UL Listed;CSA Certified
package quantity
500 PK;50 CT
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
4402
GTIN
00018997044020
UPC
018997044020
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
1-Hole Aluminum Strap
Trade Size
Trade Size
1
Packaging
Weight
0.008 lb/EA
Weight per each
0.01
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For Service Entrance Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,907

Location search:
These alternate items can be purchased instead of 4402.
Jump To:

Similar Items

Similar items are close alternatives to 4402, though they may not be 100% alike.

Insulating Bushing, 1 In Trade Size, Black, Straight Connection Orientation, Thr...
  • Our Part #: 9793
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9793
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($35.16) · 500 ($351.65) ·
9793 - Nsi Industries

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4402 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NKB100 American Fittings 00662364785049
4402 Arlington 00018997044020
9793 Bridgeport Fittings 00781747007933
1212D LH Dottie 00781002121206
72510B Halex 00051411725105
172 Madison Electric 00784297391729
95094 Minerallac 00085937950949
3212 Thomas & Betts 00786210032122
SB137516 Topaz 00751338327702

* All prices subject to change.

Begin Live Chat