505010A - 1/2" SNAP2IT DPLX Conn W/Locknut 3/4"Ko

Arlington

  • $5.79 (Each)
  • $5.79 (Each)

  • $144.72 (Per 25)

  • $578.88 (Per 100)

In-Stock: 0 available locally (Enid, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
505010A
Manufacturer
Arlington
Manufacturer's Part Number
505010A
Description
1/2" SNAP2IT DPLX Conn W/Locknut 3/4"Ko
Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly Onto The Conduit With An Internal Spring Steel Clip and Then Secures Into Knockout With Locknut. Concrete Tight When Taped. Provided With Insulated Throat. Has A Cable Range Of (2) 0.650 - 0.850 Inches.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997762146 / 00018997762146
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.79 (Each)
Carton
$144.72 (Per 25)
Stock Availability
Enid
0 (Find nearest stock)
Oklahoma City
0
All Stores
350
Resources
Images
 
 
505010A - Small Image
 
505010A - Large Image
Attachments
 
 
505010A - Specification Sheet
Other Links
 
 
505010A - Other
 
505010A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die-Cast
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(3.055) x W(2.752) x H(1.135)
Descriptions
Product Type
1/2" Snap-to-It Duplex
extra long description
ARL 505010A 1/2" SNAP-TO-IT DUPLEX
Description
1/2" SNAP2IT DPLX CONN W/LOCKNUT 3/4"KO
Long Description
Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly onto the conduit with an internal spring steel clip and then secures into knockout with locknut. Concrete tight when taped. Provided with insulated throat. Has a cable range of (2) 0.650 - 0.850 inches.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
505010A
GTIN
00018997762146
UPC
018997762146
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.295
Carton
25
Uses, Certifications, and Standards
standard
cULus
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 350

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
350 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat