FLBC4520LA - Almond Flip CVR W/Level Ring

Arlington

  • $29.52 (Each)
  • $29.52 (Each)

  • $295.20 (Per 10)

  • $2,951.96 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4520LA
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4520LA
Description
Almond Flip CVR W/Level Ring
Round Plastic Cover Kits With One Flip Lid. Includes Round Plastic Gasketed Cover, Mounting Plate and Leveling Ring. Light Almond.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997096746 / 00018997096746
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.52 (Each)
Carton
$29.52 (Each)
Standard Packaging
$295.20 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FLBC4520LA - Small Image
 
FLBC4520LA - Large Image
Attachments
 
 
FLBC4520LA - Specification Sheet
Other Links
 
 
FLBC4520LA - Other
 
FLBC4520LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
L(5.750) x W(5.750) x H(0.468)
Descriptions
Product Type
Almond Floor Box Cover
Description
ALMOND FLIP CVR W/LEVEL RING
extra long description
ARL FLBC4520LA ALMOND FLOOR BOX COV
Long Description
Round Plastic cover kits with one flip lid. Includes round plastic gasketed cover, mounting plate and leveling ring. Light Almond.
Special Features
Includes gasketed cover
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBC4520LA
GTIN
00018997096746
UPC
018997096746
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
0.39
Carton
1
Package
10
Uses, Certifications, and Standards
Application
New Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat