121248HSNK - Wway 12X12X48 N1 HC, NK

Eaton

  • $251.36 (Each)
  • $251.36 (Each)

In-Stock: 2 available locally (Fort Collins, CO) (change location)
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
121248HSNK
Manufacturer
Eaton
Manufacturer's Part Number
121248 HSNK
Description
Wway 12X12X48 N1 HC, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 12 In Overall Height, 48 In Overall Length, 12 In Overall Width, 41.2399 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479362 / 00782051479362
Weight per unit
44.756 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$251.36 (Each)
Stock Availability
Fort Collins
2 (Check another store)
Denver
0
All Stores
34
Resources
Images
 
 
121248HSNK - Small Image
 
121248HSNK - Large Image
 
121248HSNK - Large Image
Specifications Sheets
 
 
121248HSNK - Specification Sheet
Attachments
 
 
121248HSNK - Specification Sheet
Other Links
 
 
121248HSNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
14 GAUGE STEEL
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
48 in;1219 mm
Width
12.00 In
Length
48.00 in
Height
12.00 In
Descriptions
Description
WWAY 12X12X48 N1 HC,NK
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 12 in Overall Height, 48 in Overall Length, 12 in Overall Width, 41.2399 lb
Short Description
NEMA 1 Hinged Lay-In Wireway, 48 x 12 x 12 in
extra long description
B-LINE 121248 HSNK HINGE SCREW CVR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
fitting type
Lay-In Wireway
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
12 in;305 mm
Overall Width
12 in;305 mm
Made in USA
yes
straight section length
48.00 In
dimensions
48.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121248 HSNK
Brand
Eaton
GTIN
00782051479362
UPC
782051479362
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight
41.2399 lb
Weight per each
44.756
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 121248HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 121248HSNK, though they may not be 100% alike.

Straight Section Lay-In Liftoff-Cover Type 1 No Kos, 12X12X48, Gray, Steel
  • Our Part #: F1212G48
  • Fort Collins Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F1212G48
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($347.04) ·
F1212G48 - Hoffman Enclosures, Inc.

Fort Collins Availability: Out Of Stock

Total Availability: In Stock

Book Price

$347.04

Each

QTY:
Each
Add
HINGE SCREW CVR WIREWAY, 12X12X48
  • MFR Part #: 121248 HS
  • GTIN: 00782051478327
  • Manufacturer: Eaton

* All prices subject to change.

Begin Live Chat